Shop All Accent Furniture and Storage
Uniquewise
Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Swan
Mfr # QI004368.DK
Zoro # G004177309
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 1
- Length 4
- Color White
- Material Ceramic
- Depth 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004368.DK
- Zoro # G004177309
- UPC # 651355036727
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 4 |
Depth | 4 |
Width | 4 |
Height | 3 |
Details
Weight Capacity | 1 |
Color | White |
Material | Ceramic |
Weight | 1 |
Description
Add a touch of art to your jewelry organization with this plate statue figurine. It is made of sculptured ceramic swan figurine with a gold shiny color. This trinket holder keeps your jewelry items accessible and beautifully displayed. Ideal for living room, bedroom, tabletop, office desktop, cabinets, nightstands, or mantelpiece. You may use it as an eye-catching decorative ornament or as a jewelry holder to display your rings. Put it on the nightstand to place your rings as you get ready for bed or collect your rings while you wash your hands. This ring holder will surely add an artistic design wherever you place it!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in Gray w/Brushed Nickel Hardware (ZG-ZP-09-GY-MS)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J565)
- HILLMAN Steel-Plated Silver Braided Picture Wire 40 lb 1 pk, 10PK (121112)
- UNIQUEWISE Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Deer (QI004368.DR)
- UNIQUEWISE Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Cactus Tree (QI004368.TR)
- MANHATTAN COMFORT Hampton 26.77 Display Cabinet, Off White and Maple Cream (14PMC11)
- MANHATTAN COMFORT Nightstand, Mid Century, Whitee/Aqua (204AMC64)
- DESIGN TOSCANO Egyptian Columns of Luxor Shelves (AD868372)
- BESTAR Cielo 20W 19.5“ Low Storage Unit, Bark Grey & White (80169-1147)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Zinc Chest Handle (N117-002)
- Uniquewise Accent Furniture and Storage