Fiberglass White Plinth Roman Column Ionic Piller Pedestal Vase Stand - Photography Props - 32 Inch
Mfr # QI004124-32
Zoro # G004102127
Key Features
- Width 13
- Height 32
- Weight 8
- Material Fiberglass
- Depth 13
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004124-32
- Zoro # G004102127
- UPC # 651355033085
- Country of Origin China
- Category Vases
Dimensions
Width | 13 |
Height | 32 |
Depth | 13 |
Length | 13 |
Details
Weight | 8 |
Material | Fiberglass |
Color | White |
Description
Elevate your interior decor with our exquisite Roman Ionic Pedestal Stand, a perfect fusion of classical grandeur and modern sophistication. This pedestal stand is more than just a piece of furniture; it's a centerpiece waiting to be showcased. Ideal for weddings, hallways, living rooms, or dining rooms, it serves as a focal point that adds a touch of modern and decorative inspiration to your space. Transform your room decor by using it as a stylish display platform. Showcase your favorite vases, flowers, figurines, or other decorative accessories to create a personalized and sophisticated ambiance. Perfect for any occasion, this Roman Ionic pedestal stand is designed to add height to your centerpieces, creating a captivating visual impact. Make a statement with this multi-functional pedestal, suitable for displaying an array of items. Beautiful flowers, cherished photos, elegant candles, trinkets – the possibilities are endless. Its exclusive qualities, including a unique shape and a sturdy design with subtle hints of modern inspiration, make it a standout piece that completes the look of any room, turning it into a stylish and inviting space. Upgrade your decor with the Roman Ionic Pedestal Stand, an embodiment of sophistication and a testament to your refined taste in interior design. Immerse yourself in the luxury of classical aesthetics blended seamlessly with contemporary charm.
- •Dimensions: Choose the perfect size to make a statement – Select from our versatile range of dimensions: 27” - 13” Dia x 27” High, 32” - 13” Dia x 32” High, 41” - 13” Dia x 41” High, 49” - 13” Dia x 49” High
- •Material: Crafted with meticulous attention to detail, this pedestal is made from sturdy fiberglass material, ensuring long-lasting durability without compromising on style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Palimino LeatherSoft Recliner and Curved Ottoman (BT-7821-PALIMINO-GG)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 66'' x 30'' (DBLFDPL102WH)
- UNIQUEWISE 31.5" Spun Bamboo Modern Metallic Tall Floor Vase, Silver (QI003354SI.L)
- UNIQUEWISE 7" H Decorative Ceramic Square Twisted Centerpiece Table Vase Beige, Small (QI004345.S)
- UNIQUEWISE 9 Inch Modern Decorative Ceramic Table Vase Ripped Design Bottle Shape Flower Holder, Black (QI004356.BK)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - White (QI003999.WT)
- UNIQUEWISE Teardrop Shape Table Flower Vase with Black Honeycomb Design for Dining Table, Living Room (QI004249)
- UNIQUEWISE Contemporary Bamboo Floor Flower Vase Tear Drop Design for Dining, Living, Entryway, Green, PK 3 (QI004271.3)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Small (QI004445.S)
- Uniquewise Vases