Shop All Vases
Uniquewise
Elegant 34-inch-tall Trumpet Style Floor Vase - Bamboo Rope Accent, Brown Modern Statement Vase
Mfr # QI004079
Zoro # G904102074
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34
- Length 9.5
- Material Bamboo
- Weight 4
- Width 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004079
- Zoro # G904102074
- UPC # 651355240797
- Country of Origin China
- Category Vases
Dimensions
Height | 34 |
Length | 9.5 |
Width | 9.5 |
Depth | 9.5 |
Details
Material | Bamboo |
Weight | 4 |
Color | Brown |
Description
Add a designer touch to your home decor with this tall floor vase. It's traditional design will add an antique look to your living room, dining room, hallway or any room corner. Fits into vintage or rustic country farmhouse room. Suitable for inserting dyed decor branches, dried long grass bundles and artificial flower decorations. This vase will invite fresh vibes and create a natural and exotic atmosphere to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Light Gray (FDL5-T47)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Tan (400-75)
- KENNEY MFG 78 in H X 70 in W White Shower Curtain Liner PEVA (KN61469)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 37" Natural (QI003245.N.L)
- UNIQUEWISE Contemporary Black Ceramic Cylinder Shaped Table Flower Vase Holder, 10.5 Inch (QI004365.L)
- UNIQUEWISE Contemporary Ceramic Marble Look Design Table Vase Geometric Flower Holder Decor, 8 Inch (QI004360.S)
- UNIQUEWISE 8" H Decorative Ceramic Round Cone Shape Centerpiece Table Vase Gray, Medium (QI004347.M)
- UNIQUEWISE Decorative Modern Round Table Centerpiece Flower Vase with Gray Striped Design, 12 Inch (QI004175.L)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Large (QI004442.L)
- UNIQUEWISE 31.5 Spun Bamboo Tall Trumpet Floor Vase, White and Natural (QI003356W.L)
- Uniquewise Vases