Shop All Planters & Window Boxes
Uniquewise
"Display Cube Decorative Pillar Column Flower Stand Wedding Pedestal - 13"" W x 51.2"" H"
Mfr # QI003858-51
Zoro # G904185206
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material magnesium oxide
- Color White
- Width 13
- Length 13
- Depth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI003858-51
- Zoro # G904185206
- UPC # 651355229587
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 13 |
Length | 13 |
Depth | 13 |
Height | 51.25 |
Details
Material | magnesium oxide |
Color | White |
Weight | 17 |
Description
Add height to your centerpieces and flower arrangements with this flower stand, use to display flowers, photos, candles, trinkets beautifully, or use alone as a burst of modern presentation. use for wedding, patio, living room, and entryway decor. These decorative stand will enhance the look of any room they are placed in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIC WEST IMPORTERS LTD CO Grandpa Gus’s Mouse Repellent Pouches (GMM-4-15)
- EARTHWISE 12" 9A Tiller (TC70090EW)
- BAC INDUSTRIES Rebar Stakes, 3/8 Inch x 18 Inch, 12 Pack (YTF-3818RS-12PK)
- 21ST CENTURY 21St Century Product B65A3 Bbq Grill Brush with Scraper - 18 in. (B65A3)
- UNIQUEWISE Beautiful Set of 2 Decorative Contemporary Pink Metal Flower Planter Holders with Stand, 29” and 26” Tall, Perfect for Adding a Touch of Sophistication and Elegance to your Home (QI004246)
- UNIQUEWISE Set of 2 Decorative Modern Gold Metal Cylinder Floor Flower Planter Holders with Stand, 22" and 18" Tall, Perfect for your Entryway, Living Room, or Dining Room (QI004243)
- LANDSCAPERS SELECT Basket Hanging W/ Coconut 12In (GB-4303-3L)
- MAYNE Fairfield Window Box 3' - Black (5822-B)
- GARDENISED Mini Greenhouse Flower Box, Plant Protector Garden Pot with Double Sided Roof (QI003906)
- MAYNE Kobi 24x24 Square Planter - Black (8889-B)
- RTS COMPANIES Rts Home Accents Rock Lock Raised Garden Bed Straight Rock, 2Pk (550600500A0081)
- Uniquewise Landscaping Materials