Shop All Planters & Window Boxes
Uniquewise
"Display Cube Decorative Pillar Column Flower Stand Wedding Pedestal - 12"" W x 47.2"" H"
Mfr # QI003858-47
Zoro # G104185198
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material magnesium oxide
- Color White
- Width 12
- Length 12
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI003858-47
- Zoro # G104185198
- UPC # 651355229570
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 12 |
Length | 12 |
Depth | 12 |
Height | 47.25 |
Details
Material | magnesium oxide |
Color | White |
Weight | 14 |
Description
Add height to your centerpieces and flower arrangements with this flower stand, use to display flowers, photos, candles, trinkets beautifully, or use alone as a burst of modern presentation. use for wedding, patio, living room, and entryway decor. These decorative stand will enhance the look of any room they are placed in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIO MASTERRP FS Naples 60 Din Table (BLK00912H01)
- FERTI-LOME Green Maker Sw Fertilizer 18-0-6 Not Reg In Wi (10748)
- ZIPPO Classic Royal Blue Matte Pocket Lighter (229)
- KING KOOKER GRIL STCKPOT/BSKET 34QT (4034)
- UNIQUEWISE Set of 2 Decorative Modern Gold Metal Cylinder Floor Flower Planter Holders with Stand, 22" and 18" Tall, Perfect for your Entryway, Living Room, or Dining Room (QI004243)
- UNIQUEWISE Beautiful Set of 2 Decorative Contemporary Pink Metal Flower Planter Holders with Stand, 29” and 26” Tall, Perfect for Adding a Touch of Sophistication and Elegance to your Home (QI004246)
- MAYNE Wyndham 24in Tall Planter - White 2-Pack (7829-W)
- GARDENWARE Rock Mold Rock Mass (GA1796204)
- CLASSIC ACCESSORIES 24 in. Coco Trough Liner (VE2637646)
- RTS COMPANIES Rts Home Accents Rock Lock Raised Garden Bed Curved Rock, 2Pk (550600510A0081)
- GARDENERS BLUE RIBBON Plant Caddy, Clear, 16" (PC16)
- Uniquewise Landscaping Materials