Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror
Mfr # QI004578
Zoro # G310083561
Key Features
- Width 19.75"
- Color Black
- Weight 4 lbs
- Length 0.75"
- Material Metal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004578
- Zoro # G310083561
- UPC # 651355045781
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 19.75" |
Length | 0.75" |
Height | 19.75" |
Details
Color | Black |
Weight | 4 lbs |
Material | Metal |
Shape | Black Round |
Description
Introducing the Uniquewise Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror - the perfect addition to your home decor! Whether you want to enhance the look of your living room, bedroom, entryway, vanity or office, this mirror will add style and sophistication to any space. Crafted with a sturdy round metal frame, this mirror boasts a fresh contemporary look that is sure to complement a wide range of decor styles. Measuring 19.75 inches in diameter and 0.75 inches in depth, it's the perfect size for most walls in your home. Thanks to its convenient hook on the back, hanging this mirror is a breeze. No need to fuss with complicated instructions or difficult installation processes. Plus, hanging supplies are included, ensuring that your mirror is securely mounted to the wall. Not only does this mirror look great, but it also provides a clear and distortion-free reflection, making it a practical addition to your home decor. Use it to add more dimension to your space by setting it up over your entryway console or fireplace mantel. When it comes time to clean your mirror, simply wipe it down with a soft, dry cloth and standard glass cleaner to keep it spotlessly clean. Upgrade your home decor with the Uniquewise Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror today!
- •Size: Measuring 19.75 inches in diameter and 0.75 inches deep, this mirror is large enough to make a statement on any wall, but not so big that it overwhelms the space.
- •Hanging: The mirror comes with a sturdy hook and screw that make it easy to hang on any wall in your home, without the need for complicated installation instructions.
- •Quality: Crafted from high-quality materials, including a durable black metal frame and premium glass mirror, this piece is built to last and withstand daily use.
- •Style: The circle ring frame and circular design of this mirror create a sleek and modern look that can complement any home decor style, from contemporary to minimalist and everything in between.
- •Versatility: Perfect for a range of settings, this mirror is a versatile and stylish piece of home decor that will enhance the look and feel of any space. Its understated elegance and timeless design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Ergonomic Work Stand Stool (571005)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- TATCO Wet Umbrella Bag Stand, 10Wx10Dx40H (TCO57019)
- UNIQUEWISE Decorative Flower Shape Rose Gold Metal Frame Wall Mounted Modern Mirror (QI004581)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- BACK2BASICS 59.5 in. White Finish Cheval Standing Mirror (BA2629427)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- SUNSET INTERNATIONAL TRADE LLC Sunset Trading CF-4934-0877 Mission Bay Bedroom Dresser Beveled Glass Mirror with Vertical Wall Hanging Amish Brown - Solid Wood Frame (CF-4934-0877)
- DECOR WONDERLAND Decor Wonderland SSM526 Francisca Large Frameless Wall Mirror (SSM526)
- VINTIQUEWISE Rustic Studded Index/Recipe Card Box with Antiqued Latch, 4 x 6 Cards (QI003389.L)
- Uniquewise Decorative Mirrors