Decorative Round Frame Gold Metal Wall Mounted Modern Mirror with 4 Glass Mirror Balls
Mfr # QI004577
Zoro # G710083505
Key Features
- Material Metal
- Color Gold
- Weight 3 lbs
- Width 19.75"
- Length 0.5"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004577
- Zoro # G710083505
- UPC # 651355045774
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 19.75" |
Width | 19.75" |
Length | 0.5" |
Details
Material | Metal |
Color | Gold |
Weight | 3 lbs |
Shape | Gold Round |
Description
Add a touch of elegance and sophistication to your home décor with the Uniquewise Decorative Round Frame Gold Metal Wall Mounted Modern Mirror with 4 Glass Mirror Balls. Measuring 19.75” in diameter and 0.5” in depth, this mirror is the perfect size for any room, providing a spacious yet compact design. Crafted with premium materials, including a sturdy round metal frame and 4 high-quality glass mirror balls, this mirror is built to last. Its contemporary design and sleek gold finish make it the perfect addition to any living room, bedroom, entryway, or vanity. The versatility of this mirror allows you to hang it wherever you'd like, adding more dimension and style to your space. The hooks on the back make installation a breeze, and the smooth surface and simple design make it easy to clean and maintain with a quick wipe down. Whether you're looking for a decorative piece, a vanity mirror, or a statement piece, the Uniquewise Decorative Round Frame Gold Metal Wall Mounted Modern Mirror with 4 Glass Mirror Balls has got you covered. Upgrade your home décor and bring home this stylish mirror today.
- •Perfect Size: Measuring 19.75” in diameter and 0.5” in depth, this mirror is the perfect size for any room, providing a spacious yet compact design.
- •Stylish Design: With a contemporary gold metal frame and 4 glass mirror balls, this mirror is a stunning addition to any living room, bedroom, entryway, or hallway.
- •High-Quality Materials: Made with premium materials, including a sturdy metal frame and high-quality glass mirror balls, this mirror is built to last.
- •Easy to Maintain: The mirror's smooth surface and simple design make it easy to clean and maintain with a quick wipe down.
- •Versatile Use: This mirror is more than just a decorative piece, it's also versatile and can be used as a vanity mirror, accent piece, or statement piece in any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 4U Blank Panel 19" Equipment Rack - Black (ER4B)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7020)
- BOSS Task Chair, Fixed, Black (B670-BK)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Champ/Putty (B-42CP)
- UNIQUEWISE Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror (QI004578)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- UNIQUEWISE Decorative Flower Shape Rose Gold Metal Frame Wall Mounted Modern Mirror (QI004581)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- GFANCY FIXTURES Brown & Walnut Finish Full Length Standing Mirror (GF3685302)
- MAYHEW MAGNETIC MIRROR KIT 8 PC (MY17730)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Contemporary, Modern (I 3359)
- Uniquewise Decorative Mirrors