Decorative Modern Round Table Centerpiece Flower Vase with Gray Striped Design, 12 Inch
Mfr # QI004175.L
Zoro # G404102260
Key Features
- Length 3.5
- Width 3.5
- Color Grey
- Material polyresin
- Weight 2
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004175.L
- Zoro # G404102260
- UPC # 651355041752
- Country of Origin China
- Category Vases
Dimensions
Length | 3.5 |
Width | 3.5 |
Height | 12 |
Depth | 3.5 |
Details
Color | Grey |
Material | polyresin |
Weight | 2 |
Description
Elevate the ambiance and sophistication of your living space with this exquisite Modern Table Flower Vase. Crafted from high-quality polyresin material, this vase boasts a striking black-and-white striped design that adds a contemporary flair and artistic allure to any room it graces. Designed with meticulous attention to detail, this centerpiece is not only visually stunning but also completely watertight, ensuring that your floral arrangements remain fresh and vibrant without any worries of leakage or mess. With its versatile design, this vase offers endless styling possibilities. Whether you're displaying freshly picked blooms from your garden, delicately arranged dried flowers, luxurious silk floral arrangements, or simply using it as a standalone decorative accent, this vase effortlessly complements any decor style and adds a touch of elegance to any setting. Position it prominently on your office desk to infuse your workspace with a sense of tranquility and beauty, grace your entryway console with its presence to welcome guests with style, adorn your bedroom dresser to create a serene and inviting atmosphere, or showcase it on your library shelf to add a sophisticated touch to your reading nook. Additionally, this vase makes a charming addition to your kitchen counter, dining table, or living room mantel, instantly elevating the aesthetic appeal of your space with its timeless design and understated elegance. Whether you're looking to infuse your home with a touch of nature by displaying lush floral arrangements or simply seeking to showcase its exquisite design as a standalone decorative piece, this modern vase is sure to make a striking statement in any room it occupies. Add a touch of sophistication and charm to your home decor with this versatile and stylish Modern Table Flower Vase.
- •Available in two sizes: Large: Stands at 12 inches in height and measures 3.5 inches in Diameter, Small: Stands at 9 inches in height and measures 3.5 inches in Diameter
- •Modern Design: Adds an elegant touch and features a beautiful artistic Gray stripe design, enhancing the aesthetic appeal of your home decor
- •Durable Material: Crafted with sturdy polyresin material, this vase is built to withstand the test of time, ensuring long-lasting durability for many more years to come, making it a reliable and timeless addition to your home decor collection
- •Versatile Usage: Suitable for displaying dried, silk decorative flowers, tall wispy grass, or as a standalone accent piece, but not recommended for use with water
- •Multi-Functional Display: Perfect for various settings including offices, entryways, bedrooms, libraries, bookcases, kitchens, dining tables, or living rooms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- INVAL Breakroom Cabinet With 4-Doors and 3-Drawers 23.62 in W x 11.89 in D x 70.87 in H in Espresso and Amber Grey (AL-3913)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Wood Folding Table (WFT5-60R)
- UNIQUEWISE 24" Classic Bamboo Floor Vase Handmade, For Dining, Living Room, Entryway, Glossy Orange (QI003242.S.OR)
- UNIQUEWISE 9" H Decorative Ceramic Cylinder Vase, Modern Style Centerpiece Table Vase, Blue (QI004348.BL)
- UNIQUEWISE 31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Orange (QI003242.L.OR)
- UNIQUEWISE Cylinder Shaped Tall Spun Bamboo Floor Vase Glossy Black Lacquer and Natural Bamboo Finish, Large (QI003455BKN.L)
- UNIQUEWISE Modern White Large Floor Vase - 29 Inch (QI003159S)
- UNIQUEWISE 8" H Decorative Ceramic Round Sharp Concaved Top Vase Centerpiece Table Vase White, Small (QI004346.S)
- ELK HOME Skye Vase, Large (H0047-10474)
- Uniquewise Vases