Shop All Vases
Uniquewise
Decorative Modern Ceramic Cylinder Shape Table Vase Flower Holder with Rope, Black 8 Inch
Mfr # QI004362.S.BK
Zoro # G904102210
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3
- Length 3
- Material Ceramic
- Weight 1
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004362.S.BK
- Zoro # G904102210
- UPC # 651355036550
- Country of Origin China
- Category Vases
Dimensions
Depth | 3 |
Length | 3 |
Width | 3 |
Height | 8 |
Details
Color | Black |
Material | Ceramic |
Weight | 1 |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75155M)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 72" H, Shelving (BCD18-72SD)
- ICEBERG Rectangle Training Table, 60" X 18" X 29", Mahogany/Black Top, Melamine Laminate (68058)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- UNIQUEWISE 8" H Decorative Ceramic Jug Vase, Modern Style Centerpiece Table Vase, Yellow (QI004348.YL)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Large (QI004445.L)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 37" Natural (QI003245.N.L)
- UNIQUEWISE Teardrop Shape Table Flower Vase with Black Honeycomb Design for Dining Table, Living Room (QI004249)
- UNIQUEWISE Set of 3 Metal Honeycomb Design Table Flower Vase for Dining Room, Living Room Bedroom, or Wedding (QI004247)
- UNIQUEWISE White Contemporary Unique Teardrop Shaped Ceramic Table Vase Flower Holder, 8 Inch (QI004367.S)
- UNIQUEWISE 31.5 Spun Bamboo Tall Trumpet Floor Vase, White and Natural (QI003356W.L)
- Uniquewise Vases