Shop All Vases
Uniquewise
Decorative Freestanding Antique Cylinder Shape Floor Vase, 41" Tall, Brown
Mfr # QI004140
Zoro # G904101879
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10
- Material PVC
- Length 10
- Weight 3
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004140
- Zoro # G904101879
- UPC # 651355041400
- Country of Origin China
- Category Vases
Dimensions
Depth | 10 |
Length | 10 |
Width | 10 |
Height | 41 |
Details
Material | PVC |
Weight | 3 |
Color | Brown |
Description
This unique floor vase is designed to be part of your home decor collection that will emphasize your passion for comfort. This piece features a tall freestanding structure that is made to brighten the corners of your home. The design is sure to make this vase an excellent addition to your entryway, dining, or living room. Fill it up with dry branches of your choice for a smashing arrangement, or display it as is for a sleek presentation.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-COPPER-BRN-VY-GG)
- KEYSTONE FABRICS Remote Control with Mounting Hardware (14RIRC)
- BAXTON STUDIO Edmund Transitional Dark Brown Faux Leather Upholstered and Oak Brown Finished Wood Storage Ottoman (191-11904-ZORO)
- CHAMPION Vertical Blinds, 35"x48", White, 3.5" Vanes (703111)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Set of 3 (QI004445.3)
- UNIQUEWISE Decorative Modern Gold Metal Hammered Floor Flower Vase for Entryway, Living Room or Dining Room (QI004250)
- UNIQUEWISE Aluminium-Casted Modern Decorative Flower Table Vase, Two Tone Black and Silver 9.75 Inch (QI004134.L)
- UNIQUEWISE 8" H Decorative Ceramic Jug Vase, Modern Style Centerpiece Table Vase, Yellow (QI004348.YL)
- UNIQUEWISE Aluminium-Casted Leaf Shaped Centerpiece Flower Table Vase, Two Tone Grey 7.5 Inch (QI004131)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Green (QI004359.GN)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 37" Natural (QI003245.N.L)
- Uniquewise Vases