Decorative Flower Shape Rose Gold Metal Frame Wall Mounted Modern Mirror
Mfr # QI004581
Zoro # G610083483
Key Features
- Color Rose Gold
- Width 15.25"
- Length 0.5"
- Weight 1.1 lbs
- Height 15.25"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004581
- Zoro # G610083483
- UPC # 651355045811
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 15.25" |
Length | 0.5" |
Height | 15.25" |
Details
Color | Rose Gold |
Weight | 1.1 lbs |
Material | Metal |
Shape | Rose Gold |
Description
Introducing our exquisite Decorative Flower Shape Rose Gold Metal Frame Wall Mounted Modern Mirror, a stunning addition to any room in your home. With its unique flower shape and lustrous rose gold finish, this mirror is sure to captivate and elevate the aesthetic of your living space. Measuring 15.25"" wide x 0.5"" deep x 15.25"" high, this mirror is the perfect size to adorn your walls with a touch of elegance. The metal frame features a delicate floral design, reminiscent of a blooming rose, adding a touch of femininity and sophistication to your decor. Crafted with high-quality materials, this mirror is not only beautiful but also durable and long-lasting. The rose gold finish adds a touch of luxury, making it a focal point in any room. Whether it's in your living room, bedroom, hallway, or even as a statement piece in your bathroom, this mirror is sure to draw attention and impress your guests. Designed for easy installation, making it a breeze to hang securely on your wall. Its compact size allows it to fit seamlessly in any room, making it a versatile choice for various interior styles, from modern to contemporary, bohemian to eclectic. Elevate your home decor with our Decorative Flower Shape Rose Gold Metal Frame Wall Mounted Modern Mirror. Its captivating design, high-quality construction, and rose gold finish make it a standout piece that will add a touch of elegance and charm to your space. Don't miss out on this exquisite mirror that will transform your home into a stylish sanctuary. Order yours today and experience the beauty and sophistication of this stunning mirror!
- •Elevate your home decor with exquisite flower-shaped rose gold mirror 15.25"W x0.5"D x15.25"H. Captivating design & unique finish add elegance & charm.
- •Crafted with high-quality materials for durability & lasting beauty. Lustrous rose gold finish adds luxury & statement to any room in your home, office.
- •Hassle-free installation with included hardware makes wall mounting a breeze, allowing you to instantly transform your space with its captivating design.
- •Its compact size makes it a versatile choice for any room in your home or office, from the living room to the bedroom, bathroom, entryway, or hallway.
- •Add elegance and charm to your space with this stunning focal point that is sure to impress your guests and elevate your home decor to a whole new level of sophistication and style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Evaporative Drain Pan (871201)
- LUXOR Crank Adjustable, Stand Up Desk, 60" (STANDCF60-BK/BO)
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Mahogany Top with Black Frame (D27M)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-WHI)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- UNIQUEWISE Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror (QI004578)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- HOLLAND BAR STOOL CO Louisville 15" x 26" Basketball Mirror (MBsktLville)
- HOLLAND BAR STOOL CO Tennessee 15" x 26" Basketball Mirror (MBsktTennes)
- COMFORTCORRECT Universal Floor Mirror (CO2528702)
- Uniquewise Decorative Mirrors