Shop All Vases
Uniquewise
Cylinder Shaped Tall Spun Bamboo Floor Vase Glossy White Lacquer and Natural Bamboo Finish, Small
Mfr # QI003455WN.S
Zoro # G904102012
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.5
- Depth 5.75
- Length 5.75
- Width 5.75
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI003455WN.S
- Zoro # G904102012
- UPC # 651355225190
- Country of Origin China
- Category Vases
Dimensions
Height | 23.5 |
Depth | 5.75 |
Length | 5.75 |
Width | 5.75 |
Details
Weight | 2 |
Material | Bamboo |
Color | White |
Description
Welcome contemporary style into your collection of home decorations. This handmade bamboo vase will bring fresh vibes to your home for its sleek round shape, light color shades, and shiny polished finish. Whether there is an empty area in need of a centerpiece or looking to lighten living space ambiance, this vase will bring a breath of fresh air anywhere placed. Fill it up with birch branches or your choice of flowers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Value Collection Sled Base Guest Chair with Antimicrobial Vinyl Upholstery and Black Frame (2748ABK)
- LEARNING ADVANTAGE TickiT® Dual Power Timer, Set of 5 (9500)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Black, Graphite (ALEVN4119)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- UNIQUEWISE Modern floor vase, White Unique Trumpet Floor Vase, Home Interior Decoration, Modern Floor Vase, Tall Floor Vases for Entryway and Living Room And Office 24" Tall (QI004002.S)
- UNIQUEWISE 12" H Decorative Ceramic Square Twisted Centerpiece Table Vase Green, Large (QI004345.L)
- UNIQUEWISE Elegant 34-inch-tall Trumpet Style Floor Vase - Bamboo Rope Accent, Brown Modern Statement Vase (QI004079)
- UNIQUEWISE 39 Inch Tall Standing Artificial Rattan Floor Vase for Home Decor (QI003824)
- UNIQUEWISE Teardrop Shape Table Flower Vase with Black Honeycomb Design for Dining Table, Living Room (QI004249)
- UNIQUEWISE Decorative White Metal Floor Vase With 2 Gold Handles for Entryway, Living Room or Dining Room (QI004444)
- DIAMOND STAR 4.5 x 6 in. Glass Vase, Silver (57132)
- Uniquewise Vases