Shop All Vases
Uniquewise
Contemporary Wedding Floor Flower Vase with Silver Studs and White Pearl Design, 40 Inch
Mfr # QI004198
Zoro # G504102023
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13
- Height 40
- Weight 18
- Length 13
- Depth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004198
- Zoro # G504102023
- UPC # 651355041981
- Country of Origin China
- Category Vases
Dimensions
Width | 13 |
Height | 40 |
Length | 13 |
Depth | 13 |
Details
Weight | 18 |
Color | White |
Material | Fiberglass |
Description
Upgrade your home to a luxury status with this modern floor vase. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up silk flowers, branches, or tall wispy grass. Whether you display it in your living room, entryway, or dining room, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H (H38155.N.S)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- UNIQUEWISE Tall Floor Vase, 37 Inch Bamboo Vase, Modern Silver Vase Large Flower Holder, Vase for Home Decor (QI003713.SI)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Medium (QI004445.M)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Gray (QI004359.GY)
- UNIQUEWISE Contemporary White Cylinder Shaped Ceramic Table Flower Vase Holder, 9 Inch (QI004364.M)
- UNIQUEWISE 12" H Decorative Ceramic Multi Paned Vase, Modern Style Centerpiece Table Vase Beige, Large (QI004349.L)
- UNIQUEWISE Decorative Antique Aluminium-Casted Table Centerpiece Flower Vase, Two Tone Patina Green 19.25 Inch (QI004133)
- UNIQUEWISE Contemporary Bamboo Floor Flower Vase Tear Drop Design for Dining, Living Room, Entryway Decoration (QI004271.M)
- Uniquewise Vases