Contemporary Decorative Square Table Flower Vase with Gray Striped Design, 11.5 Inch
Mfr # QI004176.L
Zoro # G504102245
Key Features
- Material polyresin
- Weight 2
- Color Grey
- Height 11.5
- Depth 3.5
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004176.L
- Zoro # G504102245
- UPC # 651355041769
- Country of Origin China
- Category Vases
Dimensions
Height | 11.5 |
Depth | 3.5 |
Length | 3.5 |
Width | 3.5 |
Details
Material | polyresin |
Weight | 2 |
Color | Grey |
Description
Elevate the ambiance of your living space with our exquisitely crafted Modern Table Flower Vase. Standing tall at 11.5 inches for the large size and 8 inches for the small, with diameters of 3.5 inches and 3 inches respectively, this vase exudes sophistication and charm in its sleek design. Crafted from durable polyresin material, this vase promises longevity, ensuring that it remains a stunning accent piece in your home for years to come. The black and white stripe design adds a touch of contemporary elegance, seamlessly complementing any decor style. Versatile in function, this vase serves as more than just a vessel for flowers. Whether adorning your office, entryway, bedroom, library, bookcase, kitchen, dining table, or living room, its presence adds an artistic flair and visual appeal to any space. Embrace your creativity and fill this vase with an array of decorative elements. From vibrant fresh flowers to delicate dried blooms or luxurious silk arrangements, the possibilities are endless. Alternatively, showcase its beauty without any fillings as a striking standalone piece. Its watertight construction ensures that your floral arrangements remain fresh and vibrant, without any risk of leakage. With no drainage hole, you can confidently display your favorite blooms without worrying about water damage. Infuse your home with modern sophistication and contemporary charm with our Modern Table Flower Vase. Whether used as a vase, a statue, or a centerpiece, its presence will captivate and inspire, transforming your space into a haven of style and elegance.
- •Available in two sizes: Large: Stands at 11.5 inches in height and measures 3.5 inches in Diameter, Small: Stands at 8 inches in height and measures 3 inches in Diameter
- •The sleek and modern design enhances the aesthetic appeal of any room, adding an elegant touch and a beautiful artistic element to your home decor.
- •Material: Crafted from high-quality polyresin, this vase guarantees enduring durability and resilience, standing up to the test of time and everyday use with ease.
- •Versatile functionality makes it suitable for use with dried, silk, or fresh decorative flowers, as well as other fillers such as branches, feathers, or pearls.
- •Perfect for displaying in a multitude of settings, including office spaces, entryways, bedrooms, libraries, bookcases, kitchens, dining tables, and living rooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Task Chair, Width Height Adjustable, Black (HVL581.ES10.T)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPN)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter (14955)
- UNIQUEWISE Contemporary Wedding Floor Flower Vase with Silver Studs and White Pearl Design, 40 Inch (QI004198)
- UNIQUEWISE Modern Inkwelll Bottle Shaped Ceramic Table Vase Flower Holder, White 5 Inch (QI004366.L.WT)
- UNIQUEWISE Decorative Freestanding Antique Cylinder Shape Floor Vase, 41" Tall, Brown (QI004140)
- UNIQUEWISE Tall Decorative Contemporary Bamboo Display Floor Vase Cylinder Shape, 30 Inch Red (QI004157.R)
- UNIQUEWISE Modern floor vase, White Unique Trumpet Floor Vase, Home Interior Decoration, Modern Floor Vase, Tall Floor Vases for Entryway and Living Room And Office 24" Tall (QI004002.S)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Large (QI004442.L)
- UNIQUEWISE 24" Classic Bamboo Floor Vase Handmade, For Dining, Living Room, Entryway, Glossy Orange (QI003242.S.OR)
- Uniquewise Vases