Shop All Vases
Uniquewise
Contemporary Ceramic Textured Slim Hourglass Shape Table Vase Flower Holder, White
Mfr # QI004361.WT
Zoro # G004102011
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.5
- Color White
- Material Ceramic
- Height 8
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004361.WT
- Zoro # G004102011
- UPC # 651355043619
- Country of Origin China
- Category Vases
Dimensions
Depth | 2.5 |
Height | 8 |
Width | 2.5 |
Length | 2.5 |
Details
Color | White |
Material | Ceramic |
Weight | 1 |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Gasket, Sight Glass (KE52871)
- MAYLINE Empire Mobile PC Cart, 29-3/4w x 23-1/2d x 29-3/4h, Medium Cherry (945MEC)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20W)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- UNIQUEWISE White Contemporary Unique Teardrop Shaped Ceramic Table Vase Flower Holder, 12.5 Inch (QI004367.L)
- UNIQUEWISE 10" H Decorative Ceramic Urn Vase, Modern Style Centerpiece Table Vase, Red (QI004348.RD)
- UNIQUEWISE Trumpet Classic Style Straight Designed Table Vase for Entryway Dining or Living Room, Ceramic Black (QI004037)
- UNIQUEWISE Antique Style 1 Handle Metal Jug Floor Vase for Entryway, Living Room or Dining Room, Small (QI004441.S)
- UNIQUEWISE Contemporary Ceramic Marble Look Design Table Vase Geometric Flower Holder Decor, 8 Inch (QI004360.S)
- UNIQUEWISE Modern Tall Decorative White and Brown Ribbed Cylinder Floor Vase, 25 Inch (QI004190.S)
- ELK HOME Tanis Vessel, Medium (H0017-10442)
- Uniquewise Vases