Shop All Vases
Uniquewise
Contemporary Ceramic Marble Look Design Table Vase Geometric Flower Holder Decor, 9 Inch
Mfr # QI004360.L
Zoro # G104102126
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6
- Height 9
- Length 6
- Material Ceramic
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004360.L
- Zoro # G104102126
- UPC # 651355043602
- Country of Origin China
- Category Vases
Dimensions
Width | 6 |
Height | 9 |
Length | 6 |
Depth | 6 |
Details
Material | Ceramic |
Weight | 3 |
Color | White |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Chair Mat, Traditional Lip, Clear, Straight (CM13232GR)
- REGISTRY Alarm Clock, , Black (T-1949)
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- UNIQUEWISE 12" H Decorative Ceramic Multi Paned Vase, Modern Style Centerpiece Table Vase Beige, Large (QI004349.L)
- UNIQUEWISE Contemporary Bamboo Floor Flower Vase Tear Drop Design for Dining, Living, Entryway, Large Green (QI004271.L)
- UNIQUEWISE Elegant 34-inch-tall Trumpet Style Floor Vase - Bamboo Rope Accent, Brown Modern Statement Vase (QI004079)
- UNIQUEWISE 34 Brown Metal Floor Vase Centerpiece Home Decor for Dried and Artificial Flower (QI004523)
- UNIQUEWISE Flower-Inspired Ceramic Vase - Unique White 7-Inch-Dia Round Table Decor - Classic White Pottery (QI004035)
- UNIQUEWISE Decorative Freestanding Antique Cylinder Shape Floor Vase, 41" Tall, Brown (QI004140)
- UNIQUEWISE Antique Cylinder Style Floor Vase For Entryway or Living Room, Bamboo Rope, Brown 26" Tall (QI004083)
- Uniquewise Vases