Shop All Vases
Uniquewise
Contemporary Ceramic Marble Look Design Table Vase Geometric Flower Holder Decor, 8 Inch
Mfr # QI004360.S
Zoro # G804102006
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Material Ceramic
- Height 8
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004360.S
- Zoro # G804102006
- UPC # 651355036529
- Country of Origin China
- Category Vases
Dimensions
Length | 4 |
Width | 4 |
Height | 8 |
Depth | 4 |
Details
Color | White |
Material | Ceramic |
Weight | 2 |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG CLIP RING BRONZ 3/4"" 14PK (KN977/30)
- DESIGN TOSCANO Bigfoot, the Yeti Holiday Ornament (DB383084)
- CUSTOM PRINTED RUGS Custom Printed Rugs Last Glance The Mule Deer Mule Deer Sensing Danger Rugs (THE LAST GLANCE MULE DEER)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- UNIQUEWISE 9 Inch Modern Decorative Ceramic Table Vase Ripped Design Bottle Shape Flower Holder, Black (QI004356.BK)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - Black, PK 2 (QI003999.BK.2)
- UNIQUEWISE 7" H Decorative Ceramic Square Twisted Centerpiece Table Vase Beige, Small (QI004345.S)
- UNIQUEWISE Contemporary Ceramic Textured Slim Hourglass Shape Table Vase Flower Holder, Gray (QI004361.GY)
- UNIQUEWISE Antique Style 2 Handle Metal Jug Floor Vase for Entryway, Living Room or Dining Room, Large (QI004440.L)
- UNIQUEWISE Modern Trumpet Style Floor Vase, For Entryway or Living Room, Plastic Rope, Charcoal Gray 38" Tall (QI004082)
- UNIQUEWISE Contemporary White Cylinder Shaped Ceramic Table Flower Vase Holder, 9 Inch (QI004364.M)
- Uniquewise Vases