Shop All Vases
Uniquewise
Contemporary Bamboo Floor Flower Vase Tear Drop Design for Dining, Living, Entryway, Large Green
Mfr # QI004271.L
Zoro # G204102057
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Depth 9.5
- Material Bamboo
- Height 23
- Width 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004271.L
- Zoro # G204102057
- UPC # 651355042711
- Country of Origin Viet Nam
- Category Vases
Dimensions
Depth | 9.5 |
Height | 23 |
Width | 9.5 |
Length | 9.5 |
Details
Color | Green |
Material | Bamboo |
Weight | 3 |
Description
Upgrade your home to a luxury status with this modern floor vase. The exclusive qualities of the floor vases, such as vibrant colors, sturdy design, and bonus hints of natural beauty will complete the look of any room. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up silk flowers, branches, or tall wispy grass. As this item is composed with a lightweight design, we would suggest you to put sand or pebbles in the vase to keep it stable. Whether you display it in your living room, entryway, or dining room, it’ll bring your home decor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Miami Hurricanes Logo (XZOC1000-PSCOL12110)
- BLUE RIDGE ERGONOMICS Desk Stool, Vin, Bk, Cast, Orange (BR-VDHST-CR-T1-CC-8613)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- FLASH FURNITURE Red Vinyl Barstool, Adj Height (CH-92023-1-RED-GG)
- UNIQUEWISE 31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Orange (QI003242.L.OR)
- UNIQUEWISE Tall 33" Inch Modern Bamboo Narrow Trumpet Floor Vase, Gold Small (QI003889.GD.S)
- UNIQUEWISE Contemporary White Cylinder Shaped Ceramic Table Flower Vase Holder, 9 Inch (QI004364.M)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Set of 3 (QI004442.3)
- UNIQUEWISE Modern Inkwelll Bottle Shaped Ceramic Table Vase Flower Holder, White 4 Inch (QI004366.S.WT)
- UNIQUEWISE Modern Inkwelll Bottle Shaped Ceramic Table Vase Flower Holder, White 5 Inch (QI004366.L.WT)
- UNIQUEWISE Contemporary Ceramic Marble Look Design Table Vase Geometric Flower Holder Decor, 9 Inch (QI004360.L)
- Uniquewise Vases