Shop All Vases
Uniquewise
Brown Rustic Iron Flower Plant Centerpiece Hammered Vase 10.75 Inch
Mfr # QI004128.L
Zoro # G004102141
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.75
- Height 10.75
- Weight 2
- Depth 6.75
- Length 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004128.L
- Zoro # G004102141
- UPC # 651355033306
- Country of Origin India
- Category Vases
Dimensions
Width | 6.75 |
Height | 10.75 |
Depth | 6.75 |
Length | 6.75 |
Details
Weight | 2 |
Color | Brown |
Material | Iron |
Description
Add an elegant touch and beautiful art to your home with this rustic table flower vase. It is made of 100% iron material with a unique vintage design. Ideal to use as a flower vase, statue, table centerpiece, or as a desktop decor. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22862)
- DESIGN TOSCANO Mistress of the Dance Art Deco Statue (EU2156)
- BAXTON STUDIO Marquetterie Oak and White Finishing 2-Drawer and 1-Shelf Nightstand (133-7192)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- UNIQUEWISE Tall Decorative Modern Ripped Trumpet Design Floor Vase, Brown 23 Inch (QI004179.S)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Large (QI004445.L)
- UNIQUEWISE Aluminium-Casted Decorative Twisted Shape Flower Vase, Black Nickel 13.25 Inch (QI004135)
- UNIQUEWISE Brown Rustic Iron Flower Plant Centerpiece Hammered Vase 8.75 Inch (QI004128.S)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Green (QI004359.GN)
- UNIQUEWISE Aluminium-Casted Modern Decorative Flower Table Vase, Two Tone Brown and Gold 6.75 Inch (QI004134.S)
- UNIQUEWISE Decorative Modern Ceramic Cylinder Shape Table Vase Flower Holder with Rope, White 11 Inch (QI004362.L.WT)
- Uniquewise Vases