Shop All Vases
Uniquewise
Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27.5", Black
Mfr # QI003245.BK
Zoro # G904101954
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 11
- Material Bamboo
- Height 27.5
- Length 11
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI003245.BK
- Zoro # G904101954
- UPC # 651355232075
- Country of Origin Viet Nam
- Category Vases
Dimensions
Depth | 11 |
Height | 27.5 |
Length | 11 |
Width | 11 |
Size | Medium |
Details
Material | Bamboo |
Color | Black |
Weight | 4 |
Description
Upgrade your home to a luxury status with this modern floor vase. The exclusive qualities of the floor vases, such as vibrant colors, sturdy design, and bonus hints of natural beauty will complete the look of any room. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up silk flowers, branches, or tall wispy grass. As this item is composed with a lightweight design, we would suggest you to put sand or pebbles in the vase to keep it stable. Whether you display it in your living room, entryway, or dining room, it’ll bring your home decor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Drawer Center, 24.5", Espresso (VA312414ES)
- FLASH FURNITURE Black Big and Tall Office Chair, 31 1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up, Mesh Seat (BT-20180-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Chocolate (1300)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPABK)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27.5" Natural (QI003245N)
- UNIQUEWISE Aluminium-Casted Leaf Shaped Centerpiece Flower Table Vase, Two Tone Grey 7.5 Inch (QI004131)
- UNIQUEWISE Contemporary Black Table Vase with Dripping Crystal Look and Scalloped Opening Design, 6.5 Inch (QI004358.S)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Pink (QI004359.RD)
- UNIQUEWISE Decorative Contemporary Floor Vase White Carved Divot Bubble Design with Tall Neck, 33.5 Inch (QI004180.L)
- UNIQUEWISE Tall 33" Inch Modern Bamboo Narrow Trumpet Floor Vase, Silver Small (QI003889.SI.S)
- UNIQUEWISE Modern Ribbed Style Designed Table Vase for Entryway Dining or Living Room, Ceramic White (QI004038)
- Uniquewise Vases