Shop All Vases
Uniquewise
Aluminium-Casted Modern Decorative Flower Table Vase, Two Tone Black and Silver 9.75 Inch
Mfr # QI004134.L
Zoro # G704102250
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4.25
- Width 4.25
- Weight 2
- Length 4.25
- Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004134.L
- Zoro # G704102250
- UPC # 651355033337
- Country of Origin India
- Category Vases
Dimensions
Depth | 4.25 |
Width | 4.25 |
Length | 4.25 |
Height | 9.75 |
Details
Weight | 2 |
Material | Aluminium |
Color | Black and Silver |
Description
Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% aluminum material with a unique modern design. Ideal to use as a flower vase, statue, table centerpiece, or as a desktop decor. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- GLOBAL INDUSTRIAL 14 Atomic Wall Clock, Stainless Steel (695324)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (FR1215015019ER)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7460)
- UNIQUEWISE Decorative Modern Round Table Centerpiece Flower Vase with Gray Striped Design, 12 Inch (QI004175.L)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Large (QI004442.L)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Set of 3 (QI004445.3)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 16.5", Blue (QI003245.MC.S)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - Black, PK 2 (QI003999.BK.2)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Set of 3 (QI004442.3)
- ELK HOME Skye Vase, Large (H0047-10474)
- Uniquewise Vases