Shop All Vases
Uniquewise
8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Shiny Looking Flower Holder, Gold
Mfr # QI004359.GD
Zoro # G304101899
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.5
- Depth 2.5
- Height 8
- Length 2.5
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004359.GD
- Zoro # G304101899
- UPC # 651355043596
- Country of Origin China
- Category Vases
Dimensions
Width | 2.5 |
Depth | 2.5 |
Height | 8 |
Length | 2.5 |
Details
Material | Ceramic |
Color | Gold |
Weight | 1 |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- JESSUP FLEX TRACK Mat, White, 16"x40", Drain, PK6 (4100-16X40-RW-CT)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 2-Drawer Nightstand with Rattan (201-12260)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- UNIQUEWISE Metal Floor Vase Centerpiece Home Decoration for Dried Flower and Artificial Floral Arrangements (QI004521)
- UNIQUEWISE Contemporary Ceramic Marble Look Design Table Vase Geometric Flower Holder Decor, 8 Inch (QI004360.S)
- UNIQUEWISE Modern Decorative Iron Hammered Tabletop Centerpiece Flower Vase, PK 2 (QI004129.2)
- UNIQUEWISE Decorative Freestanding Antique Cylinder Shape Floor Vase, 41" Tall, Brown (QI004140)
- UNIQUEWISE Brown Decorative Contemporary Mango Wood Curved Shaped Floor Vase, 30 Inch (QI004433.M)
- UNIQUEWISE Decorative Contemporary Floor Vase White Carved Divot Bubble Design with Tall Neck, 33.5 Inch (QI004180.L)
- UNIQUEWISE Modern Dining Trumpet Floor Vase, For Entryway and Living Room, White Fiberglass 22 inch (QI004084)
- Uniquewise Vases