Shop All Vases
Uniquewise
8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Pink
Mfr # QI004359.RD
Zoro # G904102104
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.5
- Length 2.5
- Depth 2.5
- Height 8
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniquewise
- MFR # QI004359.RD
- Zoro # G904102104
- UPC # 651355036604
- Country of Origin China
- Category Vases
Dimensions
Width | 2.5 |
Length | 2.5 |
Depth | 2.5 |
Height | 8 |
Details
Weight | 1 |
Material | Ceramic |
Color | Red |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC POLAR FLEECE BLANKET (L1005)
- FLASH FURNITURE Black 3 x 20 Traditional Persian Style Area Rug (NR-RG24-315-BK-GG)
- R & R TEXTILE Pool Towel, 20x40 In., Striped, PK12 (62071)
- HON Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton (HMBTLEG24.C.P)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Set of 3 (QI004445.3)
- UNIQUEWISE Contemporary Black Table Vase with Dripping Crystal Look and Scalloped Opening Design, 6.5 Inch (QI004358.S)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27" Silver (QI003245.SI)
- UNIQUEWISE Modern floor vase, White Unique Trumpet Floor Vase, Home Interior Decoration, Modern Floor Vase, Tall Floor Vases for Entryway and Living Room And Office 33.75" Tall (QI004002.L)
- UNIQUEWISE Contemporary Ceramic Textured Slim Hourglass Shape Table Vase Flower Holder, Gray (QI004361.GY)
- UNIQUEWISE 39 Inch Tall Standing Artificial Rattan Floor Vase for Home Decor (QI003824)
- UNIQUEWISE 5.5" H Decorative Ceramic Round Cone Shape Centerpiece Table Vase Green, Small (QI004347.S)
- Uniquewise Vases