Shop All Wall Art & Decor
Uniquewise
47 Natural Dry Branches Authentic Willow Sticks for Home Decoration and Wedding Craft, Black
Mfr # QI004415.BK
Zoro # G810083498
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Willow
- Width 8"
- Height 47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004415.BK
- Zoro # G810083498
- UPC # 651355039650
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 8" |
Height | 47" |
Length | 0.25" |
Details
Color | Black |
Material | Willow |
Description
Add a touch of botanical elegance to any space, without the need for daily maintenance with these decorative branches. These twigs are composed of real dried willow branches that adds a natural look. Ideal to display it in your wedding bouquets and home vase arrangements. These are the branches only; the vase is not included. You may pair these twigs with any style of a floral arrangement or display it into any vase for a full standout look. Tall and ascetic, these make quite the statement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Lid Cover Bracket Assemb, Stainless Steel (J33-1532)
- REGENCY Regency Legacy 47 in. Desk Bridge- Ash Grey (LBR4724AG)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14411)
- FIREKING 17-3/4" W 3 Drawer File Cabinet, Black, Letter (3-1831-CBL)
- UNIQUEWISE Modern Accent Table Decor Ceramic Gold Bird Figurine Statue Ornament (QI004369)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 14x19 (ALI34136-C1419GG)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF67LED (SLTWF67LED)
- TRADEMARK FINE ART Fab Funky 'Rainbow Splash Flamingo 1' Canvas Art, 22x32 (WAG00114-C2232GG)
- TRADEMARK FINE ART Incredi 'White Flowers Light' Canvas Art, 30x47 (ALI35968-C3047GG)
- TRADEMARK FINE ART Anthony Casay 'Tropical Beach' Canvas Art, 18x24 (ALI20309-C1824GG)
- TRADEMARK FINE ART Cora Niele 'Primrose Pink' Canvas Art, 14x14 (ALI16464-C1414GG)
- Uniquewise Wall Art & Decor