Shop All Wall Art & Decor
Uniquewise
47 Natural Decorative Dry Branches Birch Sticks for Home Decoration and Wedding Craft
Mfr # QI004588
Zoro # G810083504
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 8"
- Height 47"
- Material Birch
- Length 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004588
- Zoro # G810083504
- UPC # 651355045880
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 8" |
Height | 47" |
Length | 0.25" |
Details
Color | Brown |
Material | Birch |
Description
Add a touch of botanical elegance to any space, without the need for daily maintenance with these decorative branches. These twigs are composed of real birch branches that adds a natural look. Ideal to display it in your wedding bouquets and home vase arrangements. These are the branches only; the vase is not included. You may pair these twigs with any style of a floral arrangement or display it into any vase for a full standout look. Tall and ascetic, these make quite the statement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- UNIQUEWISE Modern Accent Table Decor Ceramic Gold Bird Figurine Statue Ornament (QI004369)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 14x14 (WAG05866-C1414GG)
- TRADEMARK FINE ART Jess Aiken 'Light as a Feather II' Canvas Art, 24x24 (WAP01020-C2424GG)
- TRADEMARK FINE ART Manor Shadian 'Tropical Paradise' Canvas Art, 14x19 (MA0398-C1419GG)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life' Canvas Art, 18x32 (BL0402-C1832GG)
- TRADEMARK FINE ART Erin Dertner 'Burnished Landscape' Canvas Art, 18x24 (WAG02255-C1824GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Wave Break II' Canvas Art, 12x19 (WAG15675-C1219GG)
- Uniquewise Wall Art & Decor