Shop All Vases
Uniquewise
43 in. Tall Bamboo Floor Vase, Red and Natural
Mfr # QI003244
Zoro # G604102213
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bamboo
- Width 13
- Height 43
- Length 13
- Depth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI003244
- Zoro # G604102213
- UPC # 651355032446
- Country of Origin Viet Nam
- Category Vases
Dimensions
Width | 13 |
Height | 43 |
Length | 13 |
Depth | 13 |
Details
Material | Bamboo |
Weight | 7 |
Color | Multi-Colored |
Description
Add a designer touch to your home decor with the 43" Tall Bamboo Floor Vase. The exclusive qualities of the floor vase, such as vibrant colors, sturdy design, and bonus hints of natural beauty will complete the look of any room. Fill it up with dry branches of your choice for a smashing arrangement, or display it as is for a sleek, modern presentation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Vertical Desktop Sorter, Oak (9419MO)
- SUPERIORÂ Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Sage (1000SDPC SLSG)
- INVAL Multi-Level Writing Desk 47.2 in. W Rectangular Tobacco Chic with One Drawer (ES-14803)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 18x18 (WAG05866-C1818GG)
- UNIQUEWISE Ceramic Round Sharp Concaved Top Vase Centerpiece Table Vase Set of 2, Green Large and White Small (QI004346.2)
- UNIQUEWISE 39 Inch Tall Standing Artificial Rattan Floor Vase for Home Decor (QI003824)
- UNIQUEWISE Tall 33" Inch Modern Bamboo Narrow Trumpet Floor Vase, Silver Small (QI003889.SI.S)
- UNIQUEWISE Contemporary White Ceramic Unique Geometric Shaped Table Vase Flower Holder (QI004370.LN)
- UNIQUEWISE Decorative Freestanding Antique Cylinder Shape Floor Vase, 41" Tall, Brown (QI004140)
- UNIQUEWISE White striped and brown Metal Floor Vase Home Decor for Flowers and Artificial Floral Arrangements (QI004522)
- UNIQUEWISE Contemporary Wedding Floor Flower Vase with Silver Studs and White Pearl Design, 40 Inch (QI004198)
- Uniquewise Vases