39 Inch Tall Standing Artificial Rattan Floor Vase for Home Decor
Mfr # QI003824
Zoro # G904102050
Key Features
- Material PVC
- Length 11.75
- Depth 11.75
- Weight 5
- Color Brown
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI003824
- Zoro # G904102050
- UPC # 651355238244
- Country of Origin China
- Category Vases
Dimensions
Length | 11.75 |
Depth | 11.75 |
Height | 39.25 |
Width | 11.75 |
Details
Material | PVC |
Weight | 5 |
Color | Brown |
Description
Elevate your interior decor with this exquisite Tall Bamboo floor-standing vase with a Wicker Woven Design. Standing at an impressive 39 inches tall with a diameter of 12.5 inches, this vase commands attention and effortlessly enhances the aesthetics of any room. Crafted from sturdy bamboo material, this vase boasts a highly durable design that ensures longevity, making it an investment piece for your home decor. Its vintage design exudes rustic country charm, adding character and warmth to your living space. This versatile vase is perfect for showcasing dried or silk decorative flowers, effortlessly bringing a touch of nature indoors. Additionally, it serves as a striking standalone accent piece, enhancing the ambiance of your living room, bedroom, hallway, office, or any room corner. Designed to seamlessly integrate into any style of room decor, whether it's a modern minimalist, vintage, or rustic country farmhouse, this floor vase offers endless possibilities for styling and customization. Use it to display dyed decor branches, dried long grass bundles, artificial flower decorations, or even as an elegant umbrella stand. With its unique design and timeless appeal, this tall floor vase invites fresh vibes and creates a natural, exotic atmosphere in your home. Add a designer touch to your decor and infuse your space with sophistication and charm with this stunning bamboo vase.
- •Generously Sized: This stunning floor vase stands tall at 39.25 inches and measures 11.75 inches in diameter making it an imposing presence in any room
- •Modern Design: With its unique artistic touch and modern beautiful finish, it will add a touch of elegance and sophistication to any room in your home
- •Material: The vase is carefully crafted with PVC material, ensuring that it is sturdy, durable, and long-lasting with its strong and durable construction, this vase is sure to be a favorite in your home for years to come
- •Fill Them: This PVC vase is suitable for dried branches, tall wispy grass, and silk decorative flowers or may be used as a stand-alone accent piece. Please note that this vase does not hold water
- •Display: Whether you place it in your hallway, entryway, dining room, living room, or in any room corner, this vase is sure to make a statement and add a touch of elegance to your space
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 16x24 (ALI15243-C1624GG)
- EQUITY BY LA CROSSE EQUITY LACROSSE 24014 Analog Windup Loud Bell Alarm Clock (24014)
- DESIGNS OF DISTINCTION 3" SQ. x 4.5"H Flat Black Metal Sleeve (01SLV345WR1)
- FLASH FURNITURE Executive Chair, Mesh, 23- Height, Adjustable Padded, Blue (HL-0001-BL-GG)
- UNIQUEWISE Contemporary Bamboo Floor Flower Vase Tear Drop Design for Dining, Living Room, Entryway Decoration (QI004271.M)
- UNIQUEWISE Modern Inkwelll Bottle Shaped Ceramic Table Vase Flower Holder, White 5 Inch (QI004366.L.WT)
- UNIQUEWISE Tall Decorative Contemporary Bamboo Display Floor Vase Cylinder Shape, 30 Inch Red (QI004157.R)
- UNIQUEWISE Contemporary Ceramic Marble Look Design Table Vase Geometric Flower Holder Decor, 9 Inch (QI004360.L)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - White (QI003999.WT)
- UNIQUEWISE Contemporary Black Table Vase with Dripping Crystal Look and Scalloped Opening Design, 6.5 Inch (QI004358.S)
- UNIQUEWISE 12" H Decorative Ceramic Multi Paned Vase, Modern Style Centerpiece Table Vase Beige, Large (QI004349.L)
- Uniquewise Vases