Shop All Vases
Uniquewise
28" Classic Bamboo Floor Vase Handmade, For Dining, Living Room, Entryway, Glossy Purple
Mfr # QI003242.M.PUR
Zoro # G804102181
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 3
- Height 28
- Material Bamboo
- Depth 9
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI003242.M.PUR
- Zoro # G804102181
- UPC # 651355035201
- Country of Origin Viet Nam
- Category Vases
Dimensions
Height | 28 |
Depth | 9 |
Length | 9 |
Width | 9 |
Details
Color | Purple |
Weight | 3 |
Material | Bamboo |
Description
Upgrade your home to a luxury status with this modern floor vase. The exclusive qualities of the floor vases, such as vibrant colors, sturdy design, and bonus hints of natural beauty will complete the look of any room. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up silk flowers, branches, or tall wispy grass. As this item is composed with a lightweight design, we would suggest you to put sand or pebbles in the vase to keep it stable. Whether you display it in your living room, entryway, or dining room, it’ll bring your home decor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (179-11110-Zoro)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Traditional Mahogany (HONPLRS4824LT1)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- UNIQUEWISE 27 Inch Tall Decorative Artificial Rattan Tabletop Centerpiece Vase (QI003827)
- UNIQUEWISE Contemporary Wedding Floor Flower Vase with Silver Studs and White Pearl Design, 40 Inch (QI004198)
- UNIQUEWISE Ceramic Round Sharp Concaved Top Vase Centerpiece Table Vase Set of 2, Green Large and White Small (QI004346.2)
- UNIQUEWISE 12" H Decorative Ceramic Square Twisted Centerpiece Table Vase Green, Large (QI004345.L)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Set of 3 (QI004442.3)
- UNIQUEWISE Modern Trumpet Style Floor Vase, For Entryway or Living Room, Plastic Rope, Charcoal Gray 38" Tall (QI004082)
- UNIQUEWISE 8" H Decorative Ceramic Jug Vase, Modern Style Centerpiece Table Vase, Yellow (QI004348.YL)
- Uniquewise Vases