27 Inch Tall Decorative Artificial Rattan Tabletop Centerpiece Vase
Mfr # QI003827
Zoro # G104102270
Key Features
- Weight 3
- Length 9
- Height 27.5
- Color Brown
- Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI003827
- Zoro # G104102270
- UPC # 651355238275
- Country of Origin China
- Category Vases
Dimensions
Length | 9 |
Height | 27.5 |
Width | 9 |
Depth | 9 |
Details
Weight | 3 |
Color | Brown |
Material | PVC |
Description
This brown tall PVC floor vase is a decorative, designer, modern piece that is both sturdy and elegant. It is made of polyvinyl chloride, a type of plastic that is known for its durability and resistance to water and other liquids. The brown color of the vase gives it a warm and inviting look, while its tall stature adds a touch of sophistication and elegance to any room. This vase can be used to hold dyed decor branches, and dried long wispy grass bundles, and is also suitable for artificial flower decorations, or can even be used as a modern umbrella stand! It can be placed in a variety of settings, from a formal living room, and homey entryway to a cozy den, and its sleek design will complement any decor. The PVC material makes it easy to clean and maintain, ensuring that it will remain a beautiful addition to your home for years to come. By adding this vase to your lovely home, you will create a natural, elegant, modern, neat, or exotic atmosphere that will invigorate and refresh your beloved indoor space.
- •Generously Sized: This stunning floor vase stands tall at 27.5 inches and measures 9 inches in diameter making it an imposing presence in any room
- •The vibrant colors and intricate design of this piece make it ideal for decorating and adding a touch of personality to any bedroom, living room, or other open art space in your home or office
- •Material: This top-designer modern vase is Composed of a sturdy, strong, resistant Artificial Rattan material with a highly durable long-lasting design and shape
- •Design: vintage mid-century modern contemporary style, but with a neat, elegant, and crisp aesthetic that gives it a rustic country appearance or a classic look, depending on the desired aesthetic
- •Use: This vase is suitable for dry, silk decorative flowers, dried tall branches, or even as a modern stand-alone accent piece, do not use it with water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair, Bubblegum Pink (HF3-PINK-GG)
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Cherry (MTRCT6024CH)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BN/W)
- UNIQUEWISE Cylinder Shaped Tall Spun Bamboo Floor Vase Glossy Black Lacquer and Natural Bamboo Finish, Large (QI003455BKN.L)
- UNIQUEWISE 10" H Decorative Ceramic Urn Vase, Modern Style Centerpiece Table Vase, Red (QI004348.RD)
- UNIQUEWISE 27.5" Spun Bamboo and Coiled Seagrass Patterned Vase, White, Medium (QI003357W.M)
- UNIQUEWISE Modern Decorative Bottle Shape White Floor Vase Ribbed Design, 24 Inch (QI004177.S)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Blue (QI004359.BL)
- UNIQUEWISE Aluminium-Casted Leaf Shaped Centerpiece Flower Table Vase, Two Tone Grey 7.5 Inch (QI004131)
- UNIQUEWISE Modern White Large Floor Vase - 29 Inch (QI003159S)
- Uniquewise Vases