Shop All End Tables
Uniquewise
25.5 W, 13.7 L, 21.3 H
Mfr # QI003135L
Zoro # G504106052
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25.5
- Length 13.7
- Height 21.3
- Weight Capacity 10
- Depth 13.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI003135L
- Zoro # G504106052
- UPC # 651355222441
- Country of Origin China
- Category End Tables
Dimensions
Width | 25.5 |
Length | 13.7 |
Height | 21.3 |
Depth | 13.7 |
Details
Weight Capacity | 10 |
Material | Wood |
Color | Brown |
Description
This Wood Coffee/accent end Table is a perfect accessory to complement any room, Can be used for dorm rooms, apartments or any living room, the table is incredibly lightweight, making it easy to move around the room and house, You’ll be pleasantly surprised by the durability and stability of the coffee/accent end table, in addition this will add the perfect touch to your living room decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-CAMO-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Alabaster, Vinyl (493N86)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- UNIQUEWISE 12 W, 12 L, 27 H, Metal Top, Gold (QI004543)
- BAXTON STUDIO Acrylic Nesting Table 3-Pc Table Set Display Stands (25-2073)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- FLASH FURNITURE Rectangle Console Table, Black, Metal Frame, 47.25" W, 23.75" L, 30" H, Laminate Top, Wood Grain (NAN-JN-21738-GG)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, Black Laminate, Black Metal (I 2078)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With A Drawer (I 3191)
- Uniquewise End Tables