Shop All End Tables
Uniquewise
24 W, 15.8 L, 22 H
Mfr # QI003138C
Zoro # G204177192
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Length 15.8
- Height 22
- Weight Capacity 11
- Depth 15.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI003138C
- Zoro # G204177192
- UPC # 651355031388
- Country of Origin China
- Category End Tables
Dimensions
Width | 24 |
Length | 15.8 |
Height | 22 |
Depth | 15.8 |
Details
Weight Capacity | 11 |
Color | Brown |
Material | Wood |
Description
This Oval Side Table Magazine Holder, is available in espresso and brown finish, features a great way of keeping your devices or books in a elegant and reachable place, in addition this will add the perfect touch to your dining room decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Mini-SAS External HD Cable SFF-8644 to SFF-8644 12Gbps 2M 6.6ft (S528-02M)
- ALLSTATE FBK107-FU 13.5 in. Fuchsia Kalanchoe Bushes X5- Case of 6 (FBK107-FU)
- STERO Gasket U Flange Heater (A57-1114)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- UNIQUEWISE 12 W, 12 L, 27 H, Metal Top, Gold (QI004543)
- ADAMS Adams 8500-96-3731 Portobello Quik Fold Portable Resin Side Table (199256)
- MONARCH SPECIALTIES Accent Table - 48"L / Cement-Look Hall Console (I 2436)
- INTERNATIONAL CONCEPTS 22 W, 22 L, 25 H (OT-70E)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- BAXTON STUDIO Edouard White Wash Distressed Two-tone 2-drawer Console Table (121-6655)
- DESIGN TOSCANO Egyptian Karnak Temple Side Table and Statuary Pedestal (NE200038)
- Uniquewise End Tables