Shop All End Tables
Uniquewise
24 W, 15.8 L, 22 H
Mfr # QI003138B
Zoro # G504177175
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Length 15.8
- Height 22
- Weight Capacity 11
- Depth 15.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniquewise
- MFR # QI003138B
- Zoro # G504177175
- UPC # 651355222496
- Country of Origin China
- Category End Tables
Dimensions
Width | 24 |
Length | 15.8 |
Height | 22 |
Depth | 15.8 |
Details
Weight Capacity | 11 |
Color | Brown |
Material | Wood |
Description
This Oval Side Table Magazine Holder, is available in espresso and brown finish, features a great way of keeping your devices or books in a elegant and reachable place, in addition this will add the perfect touch to your dining room decor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Task Chairs, Polyurethane, 21-1/2" to 31" Height, No Arm, Black (V7507MG)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- TRADEMARK FINE ART Marnie Bourque 'Sunflower Seeds' Canvas Art, 24x32 (ALI44470-C2432GG)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- UNIQUEWISE 12 W, 12 L, 27 H, Metal Top, Gold (QI004543)
- MONARCH SPECIALTIES Accent Table - 48"L / Black / Black Metal Hall Console (I 3512)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Walnut Solid-Top Drop Leaf (I 3726)
- PROCTOR-SILEX TABLE TOP BURNER SINGLE (34105)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso (I 2094)
- MONARCH SPECIALTIES Accent Table - Grey Reclaimed Wood-Look / Black / Drawer (I 3407)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3261)
- Uniquewise End Tables