Shop All End Tables
Uniquewise
12.5 W, 12.5 L, 15 H, Metal Top, Gold
Mfr # QI004542
Zoro # G105849051
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5
- Length 12.5
- Height 15
- Tabletop Material Metal
- Tabletop Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004542
- Zoro # G105849051
- UPC # 651355045422
- Country of Origin China
- Category End Tables
Dimensions
Width | 12.5 |
Length | 12.5 |
Height | 15 |
Details
Tabletop Material | Metal |
Tabletop Color | Gold |
Description
Add height to your centerpieces and flower arrangements with this set of 3 round metal stands, use to display flowers, photos, candles, trinkets beautifully, or use alone as a burst of modern presentation. Composed out of durable metal material. Modern gold metal and white marble top combines a decorative appeal to your living room decor. Use as a plant stand, coffee, and or side table. These decorative stands will enhance the look of any room they are placed in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- FLASH FURNITURE Stack Chair, White Plastic, Sled Base (RUT-2-WH-GG)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- UNIQUEWISE 12 W, 12 L, 27 H, Metal Top, Gold (QI004543)
- BAXTON STUDIO 41.7 W, 15 L, 29.9 H (195-12009-ZORO)
- MONARCH SPECIALTIES Accent Table - 22"H / Grey / Black Metal (I 2082)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- BAXTON STUDIO Audra Modern and Contemporary Grey Finished Wood Living Room End Table (174-10990-Zoro)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", WCharcoal (LLR16262)
- BAXTON STUDIO Garvey French Provincial Grey Finished Wood 3-Drawer Entryway Console Table (179-11329-Zoro)
- Uniquewise End Tables