Shop All End Tables
Uniquewise
12 W, 12 L, 27 H, Metal Top, Gold
Mfr # QI004543
Zoro # G905849046
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Height 27
- Tabletop Material Metal
- Tabletop Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004543
- Zoro # G905849046
- UPC # 651355045439
- Country of Origin China
- Category End Tables
Dimensions
Width | 12 |
Length | 12 |
Height | 27 |
Details
Tabletop Material | Metal |
Tabletop Color | Gold |
Description
Add height to your centerpieces and flower arrangements with this set of 3 square metal stands, use to display flowers, photos, candles, trinkets beautifully, or use alone as a burst of modern presentation. Composed out of durable metal material. Modern gold metal and white marble top combines a decorative appeal to your living room decor. Use as a plant stand, coffee, and or side table. These decorative stand will enhance the look of any room they are placed in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Kit Tempurature Control Bin (11-0617-21)
- TENNSCO Letter Size Add-On Unit (1288AC)
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black Mesh (BL-ZP-806-BK-GG)
- MONARCH SPECIALTIES Accent Table - Chrome Metal With Frosted Tempered Glass (I 3000)
- WINSOME Black Beechwood END TABLE WITH ONE DRAWER ONE SHELF (20124)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Metal, Black Marble Look (I 2126)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- MONARCH SPECIALTIES Accent Table - 23"H / Espresso / Black Metal (I 3593)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- BAXTON STUDIO Audra Dark Brown Finished Wood End Table (159-9867)
- Uniquewise End Tables