Shop All Wall Art & Decor
Uniquewise
12 pcs Brown Natural Decorative Dry Branches Authentic Mulberry Sticks, 47 in
Mfr # QI004415.M.BN.47
Zoro # G712222698
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Mulberry
- Depth 0.25
- Width 0.25
- Length 47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniquewise
- MFR # QI004415.M.BN.47
- Zoro # G712222698
- UPC # 651355241480
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 0.25 |
Width | 0.25 |
Length | 47 |
Size | 47 In |
Details
Color | Brown |
Item | Vase |
Material | Mulberry |
Description
Add a touch of botanical elegance to any space in your home, without the need for daily maintenance. This special product is durable and easy to maintain. The tall and beautiful Branches are the perfect addition to your modern home decor. This bunch fits perfectly into any floor vase adding a final touch wherever you place it. The twigs are composed of real dried mulberry branches that will add a natural and elegant look to any place with these decorative and modern branches. You can also use these mulberry branches to make wreaths floral crowns, vase decorations, room decorations, wedding decorations, etc. Please take into consideration: These are the branches only the vase is not included in the purchase. You may pair these twigs with tall wispy grass, silk decorative flowers, and any style of floral arrangement, or you can display it into any vase for a full standout look. Tall and ascetic, these make quite the statement. These branches are a great choice for anyone looking to add a touch of modern elegance to their home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair, Fixed, Grey (B10101-GY)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 24x47 (BL01454-C2447GG)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Mahogany (3007MH)
- UNIQUEWISE Modern Accent Table Decor Ceramic Gold Bird Figurine Statue Ornament (QI004369)
- TRADEMARK FINE ART Lois Bryan 'Church Cat ' Canvas Art, 12x19 (LBR00368-C1219GG)
- TRADEMARK FINE ART David Glover 'The Old Relic' Canvas Art, 24x32 (DLG0323-C2432GG)
- TRADEMARK FINE ART Danhui Nai 'Blue Peacock on Gold' Canvas Art, 18x18 (WAP0060-C1818GG)
- TRADEMARK FINE ART Color Bakery 'Peacock Candy V' Canvas Art, 18x18 (ALI4428-C1818GG)
- TRADEMARK FINE ART Silvia Vassileva 'January Branches Flowers' Canvas Art, 14x14 (WAP11505-C1414GG)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn I' Canvas Art, 24x32 (WAG11048-C2432GG)
- Uniquewise Wall Art & Decor