Shop All Fire Barrier Products
Unique Fire Stop Products
Through Pentration Smooth Firestop Sleeve Kit 4 Inch Diameter
Mfr # SF-4
Zoro # G109175927
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unique Fire Stop Products
- MFR # SF-4
- Zoro # G109175927
- Country of Origin United States
- Category Fire Barrier Products
Description
UNIQUE Smooth Firestop Sleeve System is the Original and the best quality firestop sleeve for new horizontal installations. Designed to firestop cables and wires through fire- and smoke-rated firewalls. Available in 1 in., 2 in., and 4 in. diameters. Designed to act like a in.roller in. in the firewall allowing the installer to pull cables through unattended even at a 45 degree angle. A real time saver! Re-enterable Fire Stop Solution - UL Classified for up to 2 hours horizontally through sheet rock or block / concrete wall - Multi-Cable Transit System - UL tested for F, T and L ratings. Manufactured to UL1479 standards. Powder coated our distinctive RED color. This System makes firewall penetrations neat, clean, and code-compliant. The wall will be firestopped and smoke sealed 100% of the time.A pair of highly visible documentation/warning labels records cable count, size, installer's info and are used for digital documentation of your installed system. Comes with everything you need to install and seal the ends. All systems include enough UNIQUE firestopping Intumescent Putty for a minimum 25% cable load.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, L, 1 PR (KV200-L)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH4X0025NF)
- BERNE Bib, Overall, Original, Unlined, 40x32 (B1212)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (87-224)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Threaded Firestop Sleeve Kit 4 Inch Diameter (TF-4)
- UNIQUE FIRE STOP PRODUCTS Threaded Endcaps for Empty 2 Inch Diameter Threaded Firestop Sleeve (TEC-2)
- UNIQUE FIRE STOP PRODUCTS Fire Barrier Pipe Collar (PC-1.5)
- UNIQUE FIRE STOP PRODUCTS Intumescent Putty Fill Kit (FK-1)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 3.5in (CBS-35)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 5.5in (CBS-55)
- 3M Fire Barrier Sealant, 10.1 oz., Gray (3000WT-10.1OZ)
- Unique Fire Stop Products Fire Protection