Shop All Shower Drains
Unique
6'' Center Tile-In Shower Drain Polished
Mfr # REJ-664
Zoro # G111520364
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape - Drains Square
- Drain Material Metal
- Color - Drains Polished
- Length - Drains 6 in
- For Use With Residential Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unique
- MFR # REJ-664
- Zoro # G111520364
- UPC # 7592032048943
- Country of Origin China
- Category Shower Drains
Dimensions
Length - Drains | 6 in |
Details
Shape - Drains | Square |
Drain Material | Metal |
Color - Drains | Polished |
For Use With | Residential Use |
Description
6 in Center Tile-In Shower Drain Polished
- •Upgrade your bathroom with our state-of-the-art 6" Center Grid Shower Drain, designed to enhance both functionality and aesthetics. Say goodbye to standing water and hello to a sleek, modern shower experience.Unmatched Drainage Efficiency: This center grid shower drain is engineered with precision to ensure exceptional water flow. Its 6" size allows for rapid drainage, preventing water buildup and reducing the risk of unpleasant odors. Experience the ultimate convenience of a hassle-free shower.Stylish Design: Our shower drain combines functionality with eye-catching appeal. The center grid design adds a touch of elegance to your bathroom, effortlessly blending in with any decor. Crafted with durable materials, it withstands the test of time, maintaining its pristine appearance for years to come.Easy Installation: Don't worry about complicated installations. Our 6" Center Grid Shower Drain is designed for easy setup. With clear instructions and all the necessary components included, you'll have your new drain installed and ready to use in no time.Premium Quality: We prioritize durability and longevity, which is why our shower drain is made from high-quality materials. The corrosion-resistant construction ensures maximum durability, while the grid design prevents hair and debris from clogging your pipes. Rest assured that this drain will provide reliable performance for years to come.Versatile Compatibility: Our 6" Center Grid Shower Drain is suitable for a wide range of shower designs, making it a versatile choice for any bathroom remodel or new construction project. Whether you have a tile, stone, or composite shower floor, our drain will seamlessly integrate into your existing setup.Upgrade your shower experience with the unbeatable combination of functionality and style. Invest in our 6" Center Grid Shower Drain today and enjoy a refreshing and worry-free shower every day. Don't settle for anything less than perfection in your bathroom. Order now and transform your shower into a haven of comfort and sophistication!
- •Efficient 6" size for rapid water drainage
- •Center grid design for enhanced functionality and a sleek look
- •Enhances the overall aesthetics of your bathroom with its elegant design
- •Crafted from premium-quality materials for reliable performance over time
- •Perfect for bathroom remodels or new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Flow Rate (GPM): 1.2 (0255-AP)
- ZORO SELECT 1-1/2" FNPT Galvanized Cap (5P905)
- ZORO SELECT 1/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA05)
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,200 psi (740FG1M1K1-200)
- UNIQUE 6'' Center Grid Shower Drain Gunmetal (REJ-661)
- UNIQUE 4'' Center Grid Shower Drain Rose Gold (REJ-652)
- UNIQUE 4in Center Grid Shower Drain Gun Metal (REJ-651)
- UNIQUE 6'' Center Grid Shower Drain Yellow Gold (REJ-663)
- UNIQUE 4in Center Grid Shower Drain Polished (REJ-650)
- UNIQUE 4'' Center Grid Shower Drain Yellow Gold (REJ-653)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- Unique Shower Drains