Shop All Shovels and Scoops
Union Tools
Spade Drain Shovel, 27 in L Wood/Poly Handle
Mfr # 47107
Zoro # G006914377
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Drain Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Union Tools
- MFR # 47107
- Zoro # G006914377
- UPC # 79617470193
- Country of Origin United States
- Category Shovels and Scoops
Details
Blade Type | Drain Spade |
Item | Drain Spade Shovel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Blade, Mulching 18.5" (14326)
- SUN JOE Hedge Trimmer/Pole Saw/Grass Trimmer (GTS4002C)
- KLEIN TOOLS Tradesman Pro™ Soft Lunch Cooler, 12-Quart (55601)
- BLACK & DECKER 40V MAX* Lithium String Trimmer + Sweeper Combo Kit (LCC140)
- UNION TOOLS #12 Poly Grain Scoop W/Cushion Grip On Hardwood Handle (1680100)
- UNION TOOLS Square Point Shovel, 44 in L Hard Wood Handle (40184)
- UNION TOOLS Scoop Shovel, 1114 in W Blade, 1412 in L Blade, Steel Blade, North American Hardwood Handle (79809)
- UNION TOOLS Square Point Shovel, 28 in L Hard Wood Handle (42106)
- UNION TOOLS Dh Steel Eastern Scoop Union Stand (760-50143)
- UNION TOOLS Scoop Shovel, Steel Blade, Hardwood Handle (79805)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 25 in L Black Polypropylene Handle (6892SS)
- Union Tools Lawn & Garden Tools