Shop All Shovels and Scoops
Union Tools
Round Point Shovel, #2 Carbon Steel Blade, 28 in L Hard Wood Handle
Mfr # 43106
Zoro # G7206416
product price: $17.99
/ea
Sold in multiples of 6 for $107.94
Item requires special delivery charges. A $8.33 per item surcharge will be applied.
$107.94
Free 30-Day Returns
Key Features
- Blade Material #2 Carbon Steel
- Handle Length 28 in
- Handle Material Hard Wood
- Handle Type D-Grip
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Union Tools
- MFR # 43106
- Zoro # G7206416
- UPC # 079617431064
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 28 in |
Details
Blade Material | #2 Carbon Steel |
Handle Material | Hard Wood |
Handle Type | D-Grip |
Blade Type | Round Point |
Item | Round Point Shovel |
Description
Round Point Shovel,D-Grip Handle, Blade Type Round Point, Handle Type D-Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTERBURY ENTERPRISES LLC Blue Flame LLS.12.LPG 12 in. Propane Gas Log Lighter - Straight (LLS.12.LPG)
- NOVELTY MFG 12 Rust Dolce Planter (3122.05)
- SCOTTS LAWNS Scotts Lawns 232545 Turf Builder Triple-Action Fertilizer 4M Coverage (232545)
- INTERSTATE PNEUMATICS 3/8 Inch x 100 Feet Steel Hose Reel with Swivel Fitting / Mounting Bracket and 3 Feet Pigtail (PW7190)
- UNION TOOLS Scoop Shovel, Steel Blade, Hardwood Handle (79805)
- UNION TOOLS Scoop Shovel, 1114 in W Blade, 1412 in L Blade, Steel Blade, North American Hardwood Handle (79809)
- UNION TOOLS R2Uds Dhrp Shovel (UN389232)
- UNION TOOLS Square Point Shovel, 28 in L Hard Wood Handle (42106)
- UNION TOOLS Rhgpl Lh Gen Purpose Shovel Street Rr (760-79805)
- UNION TOOLS Scoop Shovel, 14-1/4 in W x 19 in L Blade, Steel Blade, Hardwood Handle W/ D-Grip (53121)
- TRUPER 11 in x 8.75 in x 48 in Round Point Shovel Steel Long Handle (7598568)
- Union Tools Lawn & Garden Tools