Shop All Rakes
Union Tools
Leaf Rake, 22", Hvy Coil, Stl Spring Brace
Mfr # 64430
Zoro # G2139805
Sold in multiples of 12 for $165.48
Item requires special delivery charges. A $8.33 per item surcharge will be applied.
$165.48
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 48"
- Features Coil Spring Brace for Added Strength
- Product Type Leaf Rake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Union Tools
- MFR # 64430
- Zoro # G2139805
- UPC # 079617644303
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 48" |
Details
Handle Material | Hardwood |
Item | Leaf Rake |
Features | Coil Spring Brace for Added Strength |
Product Type | Leaf Rake |
Description
Leaf Rake, Product Type Leaf Rake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 18 ft x 24 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-18X24)
- TOMCAT Vertical Rat Bait Station (33446)
- LANDSCAPERS SELECT Dolly Plant Plastic White 11In (GF-3633)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 30") 14" x1" x4" (A-AX28)
- UNION TOOLS Leaf Rake, Steel Tine, 22Tine, Hardwood Handle, 48 in L Handle (64430)
- UNION TOOLS 15-tine Shrub Rake with 43"L Hardwood Handle (64197GR)
- UNION TOOLS 30-tine Leaf Rake with 48"L Hardwood Handle (64169GR)
- UNION TOOLS 26-tine Leaf Rake with 48"L Hardwood Handle (64309GR)
- UNION TOOLS 64171 30 Poly Leaf Rake W/ Cushion Grip (1922800)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Gusset (56237)
- AMES 26 Poly Leaf Rake (2919200)
- Union Tools Rakes