Shop All Rakes
Union Tools
30-tine Leaf Rake with 48"L Hardwood Handle
Mfr # 64169GR
Zoro # G2003620
product price: $15.99
/ea
Sold in multiples of 6 for $95.94
Item requires special delivery charges. A $8.33 per item surcharge will be applied.
$95.94
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 48 in
- Handle Type Straight
- Tine Material Polypropylene
- Number of Tines 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Union Tools
- MFR # 64169GR
- Zoro # G2003620
- UPC # 079617641692
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 48 in |
Overall Width of Tines | 30 in |
Length of Tines | 1 3/4 in |
Overall Length | 72 1/4 in |
Details
Handle Material | Wood |
Handle Type | Straight |
Tine Material | Polypropylene |
Number of Tines | 30 |
Item | Leaf Rake |
Product Type | Leaf Rake |
Head Material | Polypropylene |
Description
Leaf Rake, Product Type Leaf Rake, Blade Width Not Applicable, Tine Material Polypropylene, Number of Tines 30, Overall Width of Tines 30 in, Length of Tines 1 3/4 in, Handle Type Straight, Handle Material Wood, Handle Length 48 in, Head Material Polypropylene, Overall Length 72 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco Hose, 3/4" MGHT x 1/2" Hose Barb Fitting (5067121)
- X1 TOOLS 5 ft x 7 ft Heavy Duty 12 Mil Tarp, Green, Polyethylene (X1T-CAN-T12-GRE-0705)
- GARDENA HOSE CONNCT SET MALE5/8"" (36944)
- RAIN BIRD Flower Bubbler Head, 10 to 60 psi, 1 In. H (1300)
- UNION TOOLS Leaf Rake, Polypropylene Tine, 30Tine, Hardwood Handle, 48 in L Handle (64169)
- UNION TOOLS 26-tine Leaf Rake with 48"L Hardwood Handle (64309GR)
- UNION TOOLS Leaf Rake, Steel Tine, 22Tine, Hardwood Handle, 48 in L Handle (64430)
- UNION TOOLS 15-tine Shrub Rake with 43"L Hardwood Handle (64197GR)
- UNION TOOLS 64171 30 Poly Leaf Rake W/ Cushion Grip (1922800)
- EXTREME MAX Extreme Max 3005.4236 48" Commercial-Grade Screening Rake for Beach and Lawn Care with 66" Handle (3005.4236)
- SEYMOUR MIDWEST 14-tine Bow Rake with 48"L Fiberglass Handle (42364)
- Union Tools Lawn & Garden Tools