Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Union & Scale
MidMod Fabric Guest Chair, 24.8" x 25" x 31.8", Cream Seat/Back (Discontinued)
Mfr # UN56983-CC
Zoro # G006434417
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seat Color Cream
- Back Color Cream
- Includes Arms Included
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Weight Capacity Supports Up to 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Union & Scale
- MFR # UN56983-CC
- Zoro # G006434417
- UPC # 718103352079
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Item | Chairs/Stools |
Seat Color | Cream |
Back Color | Cream |
Includes | Arms Included |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Weight Capacity | Supports Up to 275 lb |
Application | Guest/Reception & Lounge |
Description
Bring a mid-century style seating solution to your workstation. Backrest lets customers and suppliers lean back in comfort. Sturdy legs ensure stability for holding up to a 275-lb weight capacity. Fixed armrests offer support for long meetings. Easy setup lets you coordinate your office quickly. Features a clean contemporary look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.