Shop All Desks
Union & Scale
59.8" D X 59.8" W X 29.7" H, Natural Wood/Black
Mfr # UN60420-CC
Zoro # G308996866
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Key Features
- Overall Width 59.8"
- Overall Depth 59.8"
- Overall Height 29.7"
- Color Natural Wood/Black
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Union & Scale
- MFR # UN60420-CC
- Zoro # G308996866
- UPC # 718103409278
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 59.8" |
Overall Depth | 59.8" |
Overall Height | 29.7" |
Work Surface Depth | 29.9" |
Details
Item | Desks |
Color | Natural Wood/Black |
Number of Drawers | 3 |
Number of Shelves | 0 |
Caster Type | Eight Leveling Glides |
Pedestal Style | Full-Height |
Includes | (1) AC/USB Power Center; (1) Assembly Kit; (2) File-Drawer Keys |
Work Surface Material | Metal; Wood Laminate |
Weight Capacity | 200 lb |
Number of Pedestals | 1 |
Keyboard Shelf | No |
Edge Type | Square |
Base Material | Metal |
Series | Union & Scaleâ„¢ Essentials |
Standards | Meets or Exceeds ANSI\BIFMA Standards; CARB II; GREENGUARD Certified |
Shape | L-Shaped |
Drawer Type | Right: Box/Box/File |
Description
Furnish your home office and power your devices while you keep all of your supplies and materials within easy reach. The Essentials Single-Pedestal L-Shaped Desk with Integrated Power Management provides all of the conveniences of an at-the-office desk in a format that's designed to fit seamlessly into your home. Two equally sized worksurfaces, placed at a right angle to each other, deliver all of the elbow room that the busy professional might require. A single, three-drawer pedestal placed under the right-hand worksurface delivers the familiar box, box, locking-file format needed for your everyday office essentials and frequently referenced files. An ultra-durable, all-metal A-frame base provides sturdy support, while eight leveling glides help you ensure stable positioning. Integrated power management system features two AC outlets, two USB ports and a secondary cable-management grommet placed conveniently on the left-hand worksurface. A hidden cable management channel allows you to keep all of your unsightly cables neatly tucked away and off the floor. Simply plug your workstation into the nearest AC outlet, and you'll have the power you need to stay productive. Durable worksurfaces and matching pedestal feature wood-laminate construction with a realistic woodgrain finish for a clean, stylish look. Assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 24-1/2" L 35-3/4" H, Eclipse Series (XU-DG-60618-WAL-BLKV-GG)
- OFFICESOURCE Tre Lite Collection Executive High Back Chair with Chrome Frame (60811AGR)
- LIFETIME 8 FOOT COMMERCIAL GRADE FOLDING TABLE WHITE (2980)
- LA CROSSE TECHNOLOGY Wood Wall Clock, 10" (404-2625)
- UNION & SCALE 23.82" D X 42" W X 29.53" H, Espresso (UN60412-CC)
- UNION & SCALE 23.82" D X 42" W X 29.53" H, Natural Wood/Silver (UN60411-CC)
- UNION & SCALE 29.3 in D X 59.7" W X 28.8" H, White/Aluminum, Laminated Wood (UN59691-CC)
- LORELL Book Rack, 23.6" W X 29-1/2" H, Cherry, Laminate Polyvinyl Chloride (PVC) (LLR69892)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- HON Pedestal Desk, 30 in D X 60 in W X 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- BESTAR Prestige + 40W Desk Bridge, Bark Grey & Slate (99820-000047)
- Union & Scale Desks