Shop All Desks
Union & Scale
29.3 in D, 59.7" W, 28.8" H, White/Aluminum, Laminated Wood
Mfr # UN59691-CC
Zoro # G103553875
original price:
$278.99
5% off
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 59.7"
- Overall Depth 29.3 in
- Overall Height 28.8"
- Color White/Aluminum
- Material Laminated Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Union & Scale
- MFR # UN59691-CC
- Zoro # G103553875
- UPC # 718103388979
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 59.7" |
Overall Depth | 29.3 in |
Overall Height | 28.8" |
Width | 59.7" |
Work Surface Depth | 29.3 in |
Work Surface Width | 59.7 in |
Depth | 29.3" |
Description
Power up and create a fully functional workspace. An attractive laminate worksurface is right at home in the contemporary office environment, and sturdy metal legs deliver the strength and stability modern office workers demand. But that's just the beginning...this unique electric-powered writing table-desk also features a fully integrated power management system that's completely hidden from view, fully embedded into this desk's design. A worksurface-grommet conveniently provides both AC outlets and USB ports to power everything from desktop computers to smartphones. Plugging into your home or office outlet is easy too, thanks to a handy AC-plug access door in the desk's front-left leg. Easy to assemble.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7049)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 1' Canvas Art, 35x47 (ALI43164-C3547GG)
- UNION & SCALE Single-Pedestal L-Shaped Desk with Integrated Power Management, 59.8x59.8x29.7, Natural Wood/Black (UN60420-CC)
- UNION & SCALE MidMod Writing Desk, 42 in. x 23.82 in. x 29.53 in., Espresso (UN60412-CC)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Unfinished, Hardwood (OF-42)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- BUSH Desk Return, 23.38 in D, 48" W, 29.78 in H, Hansen Cherry/Graphite Gray (WC24424)
- TUHOME Baxter 140 Desk, One Shelf, Four Legs, Mahogany (ELG5970)
- HARTFORD Hartford Writing Desk in Two Tone Distressed Black (IMHF384)
- Union & Scale Desks