Shop All Desks
Union & Scale
23.82" D X 42" W X 29.53" H, Natural Wood/Silver
Mfr # UN60411-CC
Zoro # G608996863
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 42"
- Overall Depth 23.82"
- Overall Height 29.53"
- Color Natural Wood/Silver
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Union & Scale
- MFR # UN60411-CC
- Zoro # G608996863
- UPC # 718103409179
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 42" |
Overall Depth | 23.82" |
Overall Height | 29.53" |
Work Surface Depth | 23.82" |
Details
Item | Desks |
Color | Natural Wood/Silver |
Number of Drawers | 0 |
Number of Shelves | 0 |
Standards | Meets or Exceeds ANSI\BIFMA Standards |
Edge Type | Square |
Weight Capacity | 200 lb |
Number of Pedestals | 0 |
Keyboard Shelf | No |
Includes | (1) Assembly Kit |
Caster Type | Four Glides |
Base Material | Plastic; Steel |
Shape | Rectangular |
Work Surface Material | Laminate Wood; PVC |
Series | Union & Scaleâ„¢ Essentials |
Description
Equip your home office or your child's bedroom with the Essentials Writing Table-Desk. Featuring an anti-scratch, waterproof design, the thick laminate-wood top with PVC edges provides excellent durability with style to spare. Sturdy steel frame and square steel-tube legs deliver reliable support without adding unnecessary weight, while an integrated cable-management grommet on the worksurface helps you maintain a clutter-free workspace. Whether you're working from home or your child needs a dedicated place for homework, Union & Scale Essentials can provide you with the safe, durable, practical furniture you need at an economical price point. Assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- BARNWOODUSA Rustic Farmhouse Reclaimed Frame, Fits 3, 5x7 Photos (Weathered Wood) (672713215325)
- LA CROSSE TECHNOLOGY Crv Mirror LED Alarm Clock, Temp, USB Port (602-249)
- UNION & SCALE 59.8" D X 59.8" W X 29.7" H, Natural Wood/Black (UN60420-CC)
- UNION & SCALE 23.82" D X 42" W X 29.53" H, Espresso (UN60412-CC)
- UNION & SCALE 29.3 in D X 59.7" W X 28.8" H, White/Aluminum, Laminated Wood (UN59691-CC)
- OFFICESOURCE 226.00'' W X 29.50'' H, Maple (OS170MA)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LSP4224AG)
- INTERION BY GLOBAL INDUSTRIAL 80 in D X 80 in W X 44 in H, Gray (249009GG)
- OFFICESOURCE 71.00'' W X 29.50'' H, Cherry (OS112CH)
- Union & Scale Desks