Shop All Desks
Union & Scale
23.82" D X 42" W X 29.53" H, Espresso
Mfr # UN60412-CC
Zoro # G408996872
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 42"
- Overall Depth 23.82"
- Overall Height 29.53"
- Color Espresso
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Union & Scale
- MFR # UN60412-CC
- Zoro # G408996872
- UPC # 718103409186
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 42" |
Overall Depth | 23.82" |
Overall Height | 29.53" |
Work Surface Depth | 23.82" |
Details
Item | Desks |
Color | Espresso |
Number of Drawers | 0 |
Number of Shelves | 0 |
Edge Type | Square Corner; Angled Edge |
Work Surface Material | Laminated Particleboard; Metal |
Caster Type | Four Glides |
Shape | Rectangular |
Weight Capacity | 200 lb |
Series | Union & Scaleâ„¢ MidMod |
Base Material | Wood |
Includes | (1) Assembly Kit |
Keyboard Shelf | No |
Number of Pedestals | 0 |
Standards | Meets or Exceeds SOHO Standards |
Description
Clean lines are perfect for any home or office environment. Provides plenty of space for multitasking. Spacious desktop provides ample room for laying out meeting notes or setting up a laptop and accessories. Angled oval rubberwood legs offer vintage inspiration while providing a stable base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15G/W)
- PYRAMID 15-1/4" Digital Wireless Synchronized Wall Clock, Black (9D46BR)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- FLASH FURNITURE Square Wh 34Sq Plastic Fold Table, 34.25" W, 34.25" L, 29.5" H, Plastic Top, White (DAD-YCZ-86-GG)
- UNION & SCALE 23.82" D X 42" W X 29.53" H, Natural Wood/Silver (UN60411-CC)
- UNION & SCALE 59.8" D X 59.8" W X 29.7" H, Natural Wood/Black (UN60420-CC)
- UNION & SCALE 29.3 in D X 59.7" W X 28.8" H, White/Aluminum, Laminated Wood (UN59691-CC)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Grey, Black (I 7160)
- BAXTON STUDIO Belora Modern Wenge Brown Finished Desk (146-8271)
- TOULOUSE Double Pedestal Desk (IMTE680)
- INTERION BY GLOBAL INDUSTRIAL 30 in D X 60 in W X 30-1/2 in H (695632GY)
- Union & Scale Desks