Shop All File Cabinets
Union & Scale
15-1/2 in W 2 Drawer File Cabinets, White/Espresso
Mfr # UN56968
Zoro # G903552023
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Espresso
- Height 24.2 in
- Material Laminate
- Number of Drawers 2
- Overall Depth 21.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Union & Scale
- MFR # UN56968
- Zoro # G903552023
- UPC # 718103351928
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 24.2 in |
Overall Depth | 21.2 in |
Overall Height | 24.2" |
Width | 15-1/2 in |
Depth | 21.2" |
Overall Width | 15.5" |
Details
Color | White/Espresso |
Material | Laminate |
Number of Drawers | 2 |
Series | Union & Scaleâ„¢ Essentials |
Caster Type | Two Locking Swivel Casters; Three Non-Locking Swivel Casters |
Base Material | Laminate |
Pedestal Style | Freestanding: Full-Height |
Top Material | Laminate |
Configuration | Box/File |
Pedestal Location | Left/Right |
Number of Pedestals | 1 |
Number of Casters | 5 |
Item | File Cabinets |
Weight | 65 |
Description
Sort paperwork, organize supplies and streamline your desk setup. Spacious file drawer accepts letter and legal document sizes. Box drawer keeps notepads, pens and other items close at hand. Open tray-style top shelf provides additional storage for frequently used work materials. Integrated lock to protect sensitive company information. Five rolling casters allows cabinet to glide smoothly across your office floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Letter Size Add-On Unit (1288AC)
- HIRSH 15" W 5 Drawer File Cabinet, Light Gray, Letter (17779)
- SUNEX Adjustable Table, 33.14" X 21.49" (8019)
- BAXTON STUDIO Gisela Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Storage Cabinet (189-11993-ZORO)
- LORELL Lorell 3-Drawer Mobile File Pedestal, LLR49521, 15"W x 19-7/8"D x 27-3/4"H, Black (LLR49521)
- LORELL Lateral File Divider KitBlack, PK10, Black, Letter/Legal (LLR60564)
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23751)
- HON HON, 400 SERIES FOUR-DRAWER LATERAL FILE, 30W X 18D X 52.5H, PUTTY (434LL)
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- STORAGE SOLUTIONS 19.5"x12.18'x20.12 "Wally" Mobile Storage Pedestal Steel Filing Cabinet on Casters Light Gray Finish (CY-PD-WL-BF)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14412)
- Union & Scale File Cabinets