Shop All Holiday Decor
Union Products
Union Products 9729997 8 x 9 in. Pumpkin Pail Halloween Decoration - Case of 12
Mfr # 9729997
Zoro # G203713315
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Union Products
- MFR # 9729997
- Zoro # G203713315
- UPC # 78304554819
- Country of Origin China
- Category Holiday Decor
Description
This Pumpkin Pail is a perfect Halloween decoration for haunted house, or trick or treating. This Pumpkin pail comes with handle for easy hanging.
Features- Pumpkin Pail Halloween Decoration
- Dimension: 8" H x 9" W x 9" L
- Halloween Theme: Pumpkin Pail
- Lighted: No
- Color: Orange
- Pumpkin with handle
- Perfect for decoration or candy bucket
- Case of 12
- Size: 8" x 9"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black (I 3622)
- BESTAR Edge 60W Full Murphy Bed, White (70183-17)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- UNION PRODUCTS Cauldron with Handle Halloween Decor (55280)
- UNION PRODUCTS Pumpkin Pail Halloween Decor (55481)
- TRADEMARK FINE ART Michael Mullan 'Festive Holiday Cocoa Seasons Greetings' Canvas Art, 14x19 (WAP08712-C1419GG)
- DESIGN TOSCANO Old Saint Nick Holiday Stained Glass Window (TF28024)
- LEMAX THE SWEET SHACK (25930)
- NORTHLIGHT SEASONAL 21 in. Botanic Beauty Gray Zinc Cut-Out Candle Holder Lantern (31530617)
- HASTINGS HOME Hastings Home Tree and Wreath Storage Bag Set (898633XCK)
- Union Products Holiday Decor