Shop All Planters & Window Boxes
Union Products
Union Products 53524SC 12.25 in. Union Grape Urn - Black
Mfr # 53524SC
Zoro # G203767400
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Union Products
- MFR # 53524SC
- Zoro # G203767400
- UPC # 78304535245
- Country of Origin China
- Category Planters & Window Boxes
Description
A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.
Features- Grape Urn - Black Color
- Made of weather resistant plastic
- Approximate size of planter opening 12.25" diameter
- Made in USA
- Color: Black
- Size: 12.25 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARMGARD Merchant Smooth Wire, 12.5 ga., 10 lb. (317524A)
- OREGON Primer Bulb, WALBRO (49-088-0)
- STENS Engine Tune-Up/Maintenance Kit (785656)
- NOTCH Apron Style Chainsaw Chaps - Large (CCHAPR-L)
- UNION PRODUCTS Union Products 53521SC Classic Roman Concrete Grape Pattern Urn Planter (53521SC)
- UNION PRODUCTS Union Products 61030SC Daisy Bird Bath with Yellow Top Green Base (61030SC)
- UNION PRODUCTS SWAN PLANTER 16"" (51680)
- UNION PRODUCTS Union Products 51680SC 16 in. Swan Planter - White (51680SC)
- ALGREEN Algreen 18135 12 x 14 x 14 in. Valencia Round Banded Planter Pot; Textured Brown (18135)
- GRILLTOWN 3.3 x 1.6 ft. Wood Raised Garden Bed Planter (GR3260972)
- BLOEM 5 in. H X 6 in. D Resin Tuxton Planter Charcoal (TXT06908)
- Union Products Landscaping Materials