Shop All Spiral Point Taps
Union Butterfield
Spiral Point Tap, #10X32, UNF
Mfr # 153410-32H3NO3
Zoro # G9739628
product price: $7.09
/ea
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10X32
- Tap Thread Type UNF
- Tap Style Spiral Point
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Union Butterfield
- MFR # 153410-32H3NO3
- Zoro # G9739628
- UPC # 698464019289
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #10X32 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNF |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
HSS Bright UNF Relieved,No.10 x 32, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 14" Half Round Single Cut Pipeliner File - Boxed (05190N)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1985501)
- DRILL AMERICA K Cobalt Jobber Length Drill Bit (DWDCOK)
- WRIGHT TOOL Attachment 1/2" Drive Impact Extension w (4903)
- DRILL AMERICA HSS Spiral Point Tap, 7/16"-14, 3 Flutes (DWT57192)
- YMW TAPS Spiral Point Tap, TICN-D6 M39 X 1.5 (PS039O6NEB-TICN)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T4483C)
- YMW TAPS Spiral Point Tap, NX NI H3 1/4-20 (385513)
- DRILL AMERICA HSS Spiral Point Tap, 7/8"-14, 3 Flutes (DWT7814)
- GREENFIELD THREADING 3/8-24 UNF H3 BRT 3 FLT SPR PT TAP BOT (173031)
- DRILL AMERICA HSS Spiral Point Tap, 1"-14, 3 Flutes (DWT114)
- Union Butterfield Taps